HG-115D, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Union Nut, Check Valve & SharkBite Tail Pc Zoom

HG-115D, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Union Nut, Check Valve & SharkBite Tail Pc

SKU:24329-0000

Brand: Cash-Acme

Cash-Acme
24329-0000 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

4

Specs

Application: Heating
Size: 3/4"
Material: Brass
Connection Type: SharkBite w/ Check
Max Pressure (PSI): 145
Min Temp (F): 95°F
Temperature Range (F): 95°F - 120°F
Max Temp (F): 120°F
Standards Met: CSA B125.3
ASSE 1017

Description for Cash-Acme 24329-0000

The Cash Acme SharkBite® Heatguard® 115-D is a large sized high flow rate Temperature Actuated Mixing Valve that mixes hot water with cold to deliver tempered water at a controlled temperature to 120 deg F (49 deg C) maximum. The Cash Acme SharkBite® Heatguard® 115-D is intended for installation at the water heater to distribute controlled temperature water throughout a domestic hot water system.

The valve delivers water at a maximum of 120 deg F (49 deg C), allowing the heater to be set at 140 deg F (60 deg C) or higher, thus providing a greater effective volume of hot water and reducing the chances of Legionella bacteria growth in the water. The valve flows 30 gpm at 45 psi, making it suitable for larger residential and commercial installations.

The Cash Acme SharkBite® Heatguard® 115-D features a robust design based on the expertise gained from years of experience in the design and manufacture of safety valves. Every valve is tested for performance on an automated testing station during the assembly process. The Cash Acme SharkBite® Heatguard® 115-D incorporates a fast acting, high quality thermostatic element that senses the outlet water temperature and reacts to maintain a stable delivery temperature even under changing flows or variations in supply temperatures. The valve also greatly reduces the outlet flow in the event of a cold water supply failure.

The Cash Acme SharkBite® Heatguard® 115-D features an adjusting handle that can be locked at a desired temperature. Alternatively it can function in an adjusting mode, with the handle clearly marked to indicate the direction to turn to achieve hotter or colder water temperatures.

Features

  • Instant push-fit connection for increased ease of use:
    No soldering, glue or tools required.
  • Delivers water at a maximum of 120 deg F (49 deg C) throughout the system: Safer hot water from all outlets.
  • Allows the heater to be set at 140 deg F (60 deg C) or higher:
    Greater effective hot water volume, less chance of Legionella bacteria within the cylinder.
  • Large sized valve with high flow rates:
    Single valve can supply controlled water to a large installation.
  • Robust, low complexity construction:
    Superior reliability, improved user safety.
  • Integral union connections on all three ports:
    Easy and quick to install and service.
  • Listed by IAPMO and ASSE:
    Inspector friendly, peace of mind!

HG-115D, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Union Nut, Check Valve & SharkBite Tail Pc

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

good product and state approved

By herbie

from Monticello Indiana

Verified Buyer

Pros

    Cons

      Best Uses

        Water heater campground.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons