SharkBite Pressure Gauge with 1/2" Tee (Lead Free) Zoom

SharkBite Pressure Gauge with 1/2" Tee (Lead Free)

SKU:24436

Brand: Cash-Acme

Cash-Acme
Qty Price
$20.95
/ each
$119.70 / box (6 units x $19.95)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: Pressure
Dial Size: 1-1/2"
Size: 1/2"
Measures: Pressure
Connection Type: Push-Fit
PSI Range: 0-200
Max Pressure (PSI): 200
Ambient Temperature: -40° to 140°F
Process Temperature: -40° to 150°F
Material: Brass
Accuracy: +/- 3%
Features: Lead Free
Mount: Tee

Description for Cash-Acme 24436

This Sharkbite pressure gauge with 1/2" tee is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features

  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

SharkBite Pressure Gauge with 1/2" Tee (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-AcmeSharkBite Pressure Gauge with 3/4" Tee (Lead Free)
 
4.6

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

94%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (17)

Most Liked Positive Review

 

Works great

Easy to install..works fine.. no leaks...The only issue is that these solderless fittings are a bit more expensive than traditional, but if you only need to install a few or...Read complete review

Easy to install..works fine.. no leaks...The only issue is that these solderless fittings are a bit more expensive than traditional, but if you only need to install a few or in a hurry, they're great in a pinch..

VS

Most Liked Negative Review

 

pex temp gauge

After using this only a few cycles I see the bezel is steamed up and there is moisture in the gauge.

After using this only a few cycles I see the bezel is steamed up and there is moisture in the gauge.

Reviewed by 18 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Works great!

By AJ

from Murrieta, CA

Verified Buyer

Comments about SharkBite Pressure Gauge with 3/4" Tee (Lead Free):

I added a thermal expansion tank to protect my plumbing and water heater. Have this inline prior to the thermal expansion tank so i can see the water pressure. I had a pressure reducer valve fail and now have a great way to check water pressure in the garage at a glance.

  • Primary use:
  • Personal
 
5.0

Great product

By Cody

from Southwestern PA

Verified Buyer

Comments about SharkBite Pressure Gauge with 3/4" Tee (Lead Free):

Very easy to read and install with the push fittings. I mounted it right by my hot water heater to always keep an eye on it when I'm in the basement tinkering around.

  • Primary use:
  • Personal
 
5.0

Water Pressure Gauge Helps Me

By Grcofla

from Glendale, CA

Verified Buyer

Comments about SharkBite Pressure Gauge with 3/4" Tee (Lead Free):

I use my Shark Water Pressure Gauges to help me maintain my whole house water filtration system. Determining what the water pressure is in the water pipes both before and after the filters helps me to easily determine when the filters need changing. Works like a charm. Installation of those gauges was really a snap.

  • Primary use:
  • Personal
 
5.0

Good product, do recommend

By Ray

from VA

Verified Buyer

Comments about SharkBite Pressure Gauge with 3/4" Tee (Lead Free):

Ease of use

  • Primary use:
  • Personal
 
5.0

GREAT COMBINATION!

By RACER28

from COBLESKILL, NY

Verified Buyer

Comments about SharkBite Pressure Gauge with 3/4" Tee (Lead Free):

This is a great pre-made assembly. Dial can be rotated within the fitting. I use if after my water filters to gauge their pressure drop at full flow.

  • Primary use:
  • Personal
 
4.0

Easy Install Accurate Meter

By Jerry

from Colorado

Verified Buyer

Comments about SharkBite Pressure Gauge with 3/4" Tee (Lead Free):

First time for using sharkbite fittings. This monitor the psi output from a whole hose water filter. It matches the gauge on a Honeywell pressure regulator perfectly. I have it a four because I think the meter should have a larger face - you have to look close to read; but it is of good quality.

  • Primary use:
  • Personal
 
5.0

GREAT PRODUCT good price

By rrs

from burke virginia

Verified Buyer

Comments about SharkBite Pressure Gauge with 1" Tee (Lead Free):

Put in line before the water softener to get reading and after the softener to see what the pressure loss is. works great and easy to install

  • Primary use:
  • Personal
 
5.0

Easy pressure guage

By Pawl J

from Nazareth, PA

Verified Buyer

Comments about SharkBite Pressure Gauge with 3/4" Tee (Lead Free):

This was the simplest way to check my well pump pressure. Easy to find a place for it and nice to use. I just have it in line on the way to the softener and filter. So light weight, no special support needed.

  • Primary use:
  • Personal
 
5.0

Sweet Presure Gauge Setup

By Double D

from Simi Valley, California

Verified Buyer

Comments about SharkBite Pressure Gauge with 1" Tee (Lead Free):

Bought this to go after my whole house filtering system. Install was painless and it works and looks great giving me the readout so I can tell more easily when filter cartridges need to be changed.

  • Primary use:
  • Personal
 
5.0

SIMPLE & EFFECTIVE

By HAMAND

from BARODA,MI

Verified Buyer

Comments about SharkBite Pressure Gauge with 3/4" Tee (Lead Free):

TURN OFF THE WATER MAIN. CUT THE WATER LINE WHERE YOU WANT THE GUAGE. SLIP ON THE GUAGES SHARKBITE CONNECTOR ON EACH END OF THE PEX TUBE. TURN THE WATER BACK ON. READ THE PRESSURE, ENJOY. NO BATTERIES, NO PROBLEMS.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 7 Answers
Displaying questions 1-4
  • SharkBite Pressure Gauge with 1/2" Tee (Lead Free)

    Q:

    If I want to swap the gauge what thread size is on the back of the gauge?
    Asked on 11/25/2015 by Steve BN from Bethlehem, PA

    1 answer

    • CUSTOMER CARE

      A:

      The gauge is 1/2" CTS and is designed to fit into a 1/2" sharkbite. It is not threaded and cannot be sweat.

      Answered on 4/11/2016 by SupplyHouse Staff from NY
  • SharkBite Pressure Gauge with 1" Tee (Lead Free)

    Q:

    Is orientation of the gauge critical? ie Must it face up, down, sideways??
    Asked on 11/13/2015 by Lawrence from Hereford, AZ

    3 answers

    • CUSTOMER CARE

      A:

      No the orientation should not affect the pressure gauge capabilities.

      Answered on 4/4/2016 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      No, it does not matter. Any which way is fine.
      Jim

      Answered on 11/13/2015 by Anonymous
    • VERIFIED BUYER

      A:

      Not critical any direction for gauge
      Sent from my iPhone

      Answered on 11/14/2015 by Anonymous
  • SharkBite Pressure Gauge with 3/4" Tee (Lead Free)

    Q:

    I thought anything made with brass contained lead because the brass contained lead. I think it says in the description that the SharkBite Pressure Gauge is lead free? Is there lead in the brass?
    Asked on 8/6/2015 by WholeHouseWaterFilterInstaller from Suisun City,CA

    2 answers

    • CUSTOMER CARE

      A:

      These are NSF 61 certified. They are certified for domestic and potable water applications.

      Answered on 8/7/2015 by SupplyHouse Staff from New York
    • VERIFIED BUYER

      A:

      "Lead free" does not mean that the fitting contains no lead. It means it
      meets the legal definition of "lead free". You can read more at
      http://www.sharkbite.com/about-sharkbite/leadfree/

      Answered on 8/6/2015 by Anonymous
  • SharkBite Pressure Gauge with 3/4" Tee (Lead Free)

    Q:

    I don't understand the "quick fit" installation. It looks like it just slips onto the pipe? Seems pretty leaky to me. Doesn't it have to screw in?

    I really need this to not leak out the sides up to the pressure on the gauge at least
    Asked on 10/25/2014 by Alex

    1 answer

    • VERIFIED BUYER

      A:

      This type of fitting is extremely reliable!!! This is the "new" slip
      fitting for the plumbing industry, I have used this product on many
      connections and have never had a leak.

      Answered on 10/27/2014 by Anonymous
Displaying questions 1-4

Do you have a question about this product?