SharkBite Temperature Gauge with 1/2" Tee (Lead Free) Zoom

SharkBite Temperature Gauge with 1/2" Tee (Lead Free)

SKU:24437

Brand: Cash-Acme

Cash-Acme
Qty Price
$32.75
/ each
$186.90 / box (6 units x $31.15)
Out of StockAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: Heating
Size: 1/2"
Dial Size: 2"
Measures: Fahrenheit
Connection Type: Push-Fit
Temperature Range (F): 0°F - 200°F
Max Temp (F): 200°F
Accuracy: ± 1%
Ambient Temperature: -40 to 250°F
Features: Lead Free

Description for Cash-Acme 24437

This Sharkbite temperature gauge with 1/2" tee is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features

  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

SharkBite Temperature Gauge with 1/2" Tee (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-AcmeSharkBite Temperature Gauge with 1" Tee (Lead Free)
 
4.3

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

91%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (10)

Most Liked Positive Review

 

Just what expected and needed

I'm useing them on a home built solar water heating system. One gage is on the inlet the other is on the outlet to the heating panels. They tell me the efficiancy of the...Read complete review

I'm useing them on a home built solar water heating system. One gage is on the inlet the other is on the outlet to the heating panels. They tell me the efficiancy of the panels as sun passes over.

VS

Most Liked Negative Review

 

Gauge is worthless.

Reading is off by about 100 degrees or so. I've dealt with alot of gauges - the one I received on this order is obviously defective.

Reading is off by about 100 degrees or so. I've dealt with alot of gauges - the one I received on this order is obviously defective.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

easy to use

By Russ K

from NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SharkBite Temperature Gauge with 3/4" Tee (Lead Free):

        When I first read about sharkbite I thought I was buying snake oil. However it works very well and even allows you to rotate the joint after connection without leaking. Make sure you clean and deburr the pipe, then fully seat.

        • Primary use:
        • Personal
         
        2.0

        Temp gauge

        By coal boiler

        from emlenton,pa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SharkBite Temperature Gauge with 1" Tee (Lead Free):

              does what it was made for but could be cheaper. a little expensive for what it does

              • Primary use:
              • Personal
               
              5.0

              I would buy this product again

              By Michael

              from Spokane, WA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Sharkbite Temperature Gauge with 1" Tee:

                    I am using the temperature gauge to monitor return water temperature in my radiant floor heating system. The Sharkbite product was easy to install and the large dial makes it easy to read.

                    • Primary use:
                    • Personal
                     
                    5.0

                    I like this product.

                    By Zackly1

                    from Bedford, Virginia

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Sharkbite Temperature Gauge with 1/2" Tee:

                          Product performs well. in the close place that I had, worked great.Gauge very accurate. I would recomend.

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          1.0

                          Gauge is worthless.

                          By FlyFisher

                          from Olympia, Wa.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Sharkbite Temperature Gauge with 3/4" Tee:

                                Reading is off by about 100 degrees or so. I've dealt with alot of gauges - the one I received on this order is obviously defective.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Easy install & works great!

                                By John

                                from Pittsburg, Kansas

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Sharkbite Temperature Gauge with 3/4" Tee:

                                      Hooked down stream from a hotwater heater in conjunction with a mixing valve. Very easy installation and a good valve especially if you check pricing of other temp. gauges.

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Great part of my water heating system.

                                      By rhsnowsr

                                      from Spring Valley, CA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Sharkbite Temperature Gauge with 3/4" Tee:

                                            Sharkbite is great. No leaks! The temperature gauges are essential in monitoring my water tempering system. Without them, I would have no idea what was REALLY happening, temperature wise.

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            Gauge works well

                                            By Dadman

                                            from Glen Rock, Pa

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Sharkbite Temperature Gauge with 3/4" Tee:

                                                  I have used 2 of these gauges in my DHW system and both seem to be working great. I used one to measure the output temperature of a woodstove heated 80 gallon water tank and the second to measure the the temperature of the DHW supplied to my house after a temporing valve. The only problem I currently see is the 3/4" release tool does not work on the 1/2" tee if only the gauge ever needs replaced.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  I would buy this product again

                                                  By Lotus the cat

                                                  from Fargo, ND

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Sharkbite Temperature Gauge with 1" Tee:

                                                        Very good product. We can now check the water temperature of our outdoor furnace inside. Sure makes it handy when we don't have to run out to the furnace every time. Would buy the product again.

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        Works great, Easy to install

                                                        By Ken of Raymond

                                                        from NH

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Sharkbite Temperature Gauge with 3/4" Tee:

                                                              This is the first time I used a Sharkbite. I installed it onto copper, and it was a snap. The tube goes in, but not out (without a special tool). I confirmed the temperature with a separate thermometer and verified the gauge is accurate. The sensor is right in the middle of the tube to give a good reading.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              3 Questions | 3 Answers
                                                              Displaying questions 1-3
                                                              • SharkBite Temperature Gauge with 3/4" Tee (Lead Free)

                                                                Q:

                                                                im looking this item only issue is i need it to monitor atleast 230 degrees or more? would you happen to have something like that
                                                                Asked on 6/5/2015 by robert from United States

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  We do not have any Sharkbite temp gauges with that high of a temperature range.

                                                                  Answered on 6/8/2015 by Supplyhouse Staff from New York
                                                              • Sharkbite Temperature Gauge with 3/4" Tee

                                                                Q:

                                                                Do they have it in 1 1/2" fitting?
                                                                Asked on 4/10/2012 by Tom the handyman

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  No, SharkBite fittings are currently only available in sizes up to 1". The 1" temperature gauge is part 22775.

                                                                  Answered on 4/10/2012 by PexSupply Staff from NY
                                                              • Sharkbite Temperature Gauge with 1" Tee

                                                                Q:

                                                                Does the gauge come out of the well and still allow for water tightness? Just in case I ever need to change the gauge or install a remote sensor.
                                                                Asked on 2/18/2011 by Michael from Baltimore, MD

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  No. Although you could probably use a wrench to remove the gauge, you would lose water tightness.

                                                                  Answered on 2/23/2011 by PexSupply Staff from NY
                                                              Displaying questions 1-3

                                                              Do you have a question about this product?