SharkBite Pressure Gauge with 3/4" Tee (Lead Free) Zoom

SharkBite Pressure Gauge with 3/4" Tee (Lead Free)

SKU:24438

Brand: Cash-Acme

Cash-Acme
Qty Price
$19.85
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Specs

Application: Pressure
Dial Size: 1-1/2"
Size: 3/4"
Measures: Pressure
Connection Type: Push-Fit
PSI Range: 0-200
Max Pressure (PSI): 200
Ambient Temperature: -40° to 140°F
Process Temperature: -40° to 150°F
Material: Brass
Accuracy: +/- 3%
Features: Lead Free

Description for Cash-Acme 24438

This Sharkbite pressure gauge with 3/4" tee is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features

  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

SharkBite Pressure Gauge with 3/4" Tee (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-AcmeSharkBite Pressure Gauge with 3/4" Tee (Lead Free)
 
4.5

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

91%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (10)

        Most Liked Positive Review

         

        Works great

        Easy to install..works fine.. no leaks...The only issue is that these solderless fittings are a bit more expensive than traditional, but if you only need to install a few or...Read complete review

        Easy to install..works fine.. no leaks...The only issue is that these solderless fittings are a bit more expensive than traditional, but if you only need to install a few or in a hurry, they're great in a pinch..

        VS

        Most Liked Negative Review

         

        pex temp gauge

        After using this only a few cycles I see the bezel is steamed up and there is moisture in the gauge.

        After using this only a few cycles I see the bezel is steamed up and there is moisture in the gauge.

        Reviewed by 11 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Easy pressure guage

        By Pawl J

        from Nazareth, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SharkBite Pressure Gauge with 3/4" Tee (Lead Free):

              This was the simplest way to check my well pump pressure. Easy to find a place for it and nice to use. I just have it in line on the way to the softener and filter. So light weight, no special support needed.

              • Primary use:
              • Personal
               
              5.0

              Sweet Presure Gauge Setup

              By Double D

              from Simi Valley, California

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about SharkBite Pressure Gauge with 1"" Tee (Lead Free):

                    Bought this to go after my whole house filtering system. Install was painless and it works and looks great giving me the readout so I can tell more easily when filter cartridges need to be changed.

                    • Primary use:
                    • Personal
                     
                    5.0

                    SIMPLE & EFFECTIVE

                    By HAMAND

                    from BARODA,MI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about SharkBite Pressure Gauge with 3/4" Tee (Lead Free):

                          TURN OFF THE WATER MAIN. CUT THE WATER LINE WHERE YOU WANT THE GUAGE. SLIP ON THE GUAGES SHARKBITE CONNECTOR ON EACH END OF THE PEX TUBE. TURN THE WATER BACK ON. READ THE PRESSURE, ENJOY. NO BATTERIES, NO PROBLEMS.

                          • Primary use:
                          • Personal
                           
                          4.0

                          Very Good

                          By DIY

                          from Lehi, UT

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about SharkBite Pressure Gauge with 1"" Tee (Lead Free):

                                Solid water tight connection from 1" pex to 1" copper. Clean, fast, and no sweating involved.

                                • Primary use:
                                • Personal

                                (1 of 2 customers found this review helpful)

                                 
                                5.0

                                Works as expected

                                By Dennis

                                from Spanish Fork, Utah

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Sharkbite Pressure Gauge with 1" Tee:

                                      I used this as a shutoff valve after my pressure tank on the well so that I don't need to drain the tank when working on lines in the house. This was so easy to install that I was done within minutes of cutting the pipe. Absolutely no leaks or problems, and it is rated lead free.

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      Worked great. Easy to install and remove

                                      By Toolman

                                      from St. Louis, MO.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Sharkbite Pressure Gauge with 3/4" Tee:

                                            Worked great. Easy to install and remove. Not sure if a guage is made with a maximum needle. But the product is great.

                                            • Primary use:
                                            • Personal
                                             
                                            1.0

                                            pex temp gauge

                                            By Star

                                            from Montana

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Sharkbite Pressure Gauge with 1/2" Tee:

                                                  After using this only a few cycles I see the bezel is steamed up and there is moisture in the gauge.

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  Easy as pie

                                                  By J Rock

                                                  from Iowa

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Sharkbite Pressure Gauge with 3/4" Tee:

                                                        Used for a hydronic heat branch that I needed to check pressure. Used with pex and was installed in minutes. Would buy again.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Does the job

                                                        By why not DIY

                                                        from New Jersey

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Sharkbite Pressure Gauge with 3/4" Tee:

                                                              I used the Sharkbite pressure guage to pressure test my newly installed Pex basebd heat loop. was able to use this guage to ensure that my line was airtight. Worked like a charm and was not difficult to remove. Can be reused to test other lines.

                                                              • Primary use:
                                                              • Personal

                                                              (1 of 2 customers found this review helpful)

                                                               
                                                              5.0

                                                              Sharkbite Pressure Gauge Tee

                                                              By Dan the Plumber

                                                              from Honeoye Falls, NY

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Sharkbite Pressure Gauge with 3/4" Tee:

                                                                    Used on inlet and outlet of iron filter, carbon filter, etc, to measure pressure drop to indicate
                                                                    filter condition. The Sharkbite Tee saves a number of adapters from 3/4' PEX to 1/8' NPT on the gauge. And of course the Sharkbite connections are easy to install. I changed the supplied gauges to 0-100PSI for better resolution. It would be nice if the gauge port size was mentioned in the specs which is 1/8" NPT.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers