SharkBite Temperature Gauge with 3/4" Tee (Lead Free) Zoom

SharkBite Temperature Gauge with 3/4" Tee (Lead Free)

SKU:24439

Brand: Cash-Acme

Cash-Acme
Qty Price
$36.95
/ each
$210.90 / box (6 units x $35.15)
In Stock! Ships in 24-48 Hours
(37 Available)
0

Resources

Specs

Application: Heating
Size: 3/4"
Dial Size: 2"
Measures: Fahrenheit
Connection Type: Push-Fit
Temperature Range (F): 0°F - 200°F
Max Temp (F): 200°F
Accuracy: ± 1%
Ambient Temperature: -40 to 250°F
Features: Lead Free
Mount: Tee

Description for Cash-Acme 24439

This Sharkbite temperature gauge with 3/4" tee is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features

  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

SharkBite Temperature Gauge with 3/4" Tee (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-AcmeSharkBite Temperature Gauge with 1" Tee (Lead Free)
 
4.4

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

92%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (12)

Most Liked Positive Review

 

Just what expected and needed

I'm useing them on a home built solar water heating system. One gage is on the inlet the other is on the outlet to the heating panels. They tell me the efficiancy of the...Read complete review

I'm useing them on a home built solar water heating system. One gage is on the inlet the other is on the outlet to the heating panels. They tell me the efficiancy of the panels as sun passes over.

VS

Most Liked Negative Review

 

Gauge is worthless.

Reading is off by about 100 degrees or so. I've dealt with alot of gauges - the one I received on this order is obviously defective.

Reading is off by about 100 degrees or so. I've dealt with alot of gauges - the one I received on this order is obviously defective.

Reviewed by 13 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great deal

By Chippewa fish

from Walker mn

Verified Buyer

Comments about SharkBite Temperature Gauge with 1" Tee (Lead Free):

Was at my door in 3 days. Paid half the price on this site I will be back

  • Primary use:
  • Personal
 
5.0

Great product

By Dave

from Forksville Pa.

Verified Buyer

Comments about SharkBite Temperature Gauge with 3/4" Tee (Lead Free):

I bought this tempature T to see how hot the water is coming to my water heater from my outdoor burner. It's fast reacting to temp change,accurate, and simple to install..

  • Primary use:
  • Personal
 
5.0

easy to use

By Russ K

from NJ

Verified Buyer

Comments about SharkBite Temperature Gauge with 3/4" Tee (Lead Free):

When I first read about sharkbite I thought I was buying snake oil. However it works very well and even allows you to rotate the joint after connection without leaking. Make sure you clean and deburr the pipe, then fully seat.

  • Primary use:
  • Personal
 
2.0

Temp gauge

By coal boiler

from emlenton,pa

Verified Buyer

Comments about SharkBite Temperature Gauge with 1" Tee (Lead Free):

does what it was made for but could be cheaper. a little expensive for what it does

  • Primary use:
  • Personal
 
5.0

I would buy this product again

By Michael

from Spokane, WA

Verified Buyer

Comments about SharkBite Temperature Gauge with 1" Tee:

I am using the temperature gauge to monitor return water temperature in my radiant floor heating system. The Sharkbite product was easy to install and the large dial makes it easy to read.

  • Primary use:
  • Personal
 
5.0

I like this product.

By Zackly1

from Bedford, Virginia

Verified Buyer

Comments about SharkBite Temperature Gauge with 1/2" Tee:

Product performs well. in the close place that I had, worked great.Gauge very accurate. I would recomend.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
1.0

Gauge is worthless.

By FlyFisher

from Olympia, Wa.

Verified Buyer

Comments about SharkBite Temperature Gauge with 3/4" Tee:

Reading is off by about 100 degrees or so. I've dealt with alot of gauges - the one I received on this order is obviously defective.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Easy install & works great!

By John

from Pittsburg, Kansas

Verified Buyer

Comments about SharkBite Temperature Gauge with 3/4" Tee:

Hooked down stream from a hotwater heater in conjunction with a mixing valve. Very easy installation and a good valve especially if you check pricing of other temp. gauges.

  • Primary use:
  • Business
 
5.0

Great part of my water heating system.

By rhsnowsr

from Spring Valley, CA

Verified Buyer

Comments about SharkBite Temperature Gauge with 3/4" Tee:

Sharkbite is great. No leaks! The temperature gauges are essential in monitoring my water tempering system. Without them, I would have no idea what was REALLY happening, temperature wise.

  • Primary use:
  • Personal
 
4.0

Gauge works well

By Dadman

from Glen Rock, Pa

Verified Buyer

Comments about SharkBite Temperature Gauge with 3/4" Tee:

I have used 2 of these gauges in my DHW system and both seem to be working great. I used one to measure the output temperature of a woodstove heated 80 gallon water tank and the second to measure the the temperature of the DHW supplied to my house after a temporing valve. The only problem I currently see is the 3/4" release tool does not work on the 1/2" tee if only the gauge ever needs replaced.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • SharkBite Temperature Gauge with 3/4" Tee (Lead Free)

    Q:

    im looking this item only issue is i need it to monitor atleast 230 degrees or more? would you happen to have something like that
    Asked on 6/5/2015 by robert from United States

    1 answer

    • CUSTOMER CARE

      A:

      We do not have any Sharkbite temp gauges with that high of a temperature range.

      Answered on 6/8/2015 by Supplyhouse Staff from New York
  • SharkBite Temperature Gauge with 3/4" Tee

    Q:

    Do they have it in 1 1/2" fitting?
    Asked on 4/10/2012 by Tom the handyman

    1 answer

    • CUSTOMER CARE

      A:

      No, SharkBite fittings are currently only available in sizes up to 1". The 1" temperature gauge is part 22775.

      Answered on 4/10/2012 by PexSupply Staff from NY
  • SharkBite Temperature Gauge with 1" Tee

    Q:

    Does the gauge come out of the well and still allow for water tightness? Just in case I ever need to change the gauge or install a remote sensor.
    Asked on 2/18/2011 by Michael from Baltimore, MD

    1 answer

    • CUSTOMER CARE

      A:

      No. Although you could probably use a wrench to remove the gauge, you would lose water tightness.

      Answered on 2/23/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?