1/2" SharkBite Pressure Gauge, No Tee (Lead Free) Zoom

1/2" SharkBite Pressure Gauge, No Tee (Lead Free)

SKU:24442

Brand: Cash-Acme

Cash-Acme
Qty Price
$10.99
/ each
$63.30 / box (6 units x $10.55)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Pressure
Dial Size: 1-1/2"
Size: 1/2"
Measures: Pressure
Connection Type: Push-Fit
PSI Range: 0-200
Max Pressure (PSI): 200
Ambient Temperature: -40° to 140°F
Process Temperature: -40° to 150°F
Accuracy: +/- 3%
Features: Lead Free

Description for Cash-Acme 24442

This Sharkbite pressure gauge is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features

  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

1/2" SharkBite Pressure Gauge, No Tee (Lead Free)

Q&A: Ask the Questions, share answers