1/2" CTS SharkBite Temperature Gauge, Lead Free (No Tee) Zoom

1/2" CTS SharkBite Temperature Gauge, Lead Free (No Tee)

SKU:24443

Brand: Cash-Acme

Cash-Acme
Qty Price
$23.95
/ each
$136.50 / box (6 units x $22.75)
Non-Stock ItemAllow 2-3 Days to Ship Out
0

Specs

Application: Heating
Size: 1/2"
Dial Size: 2"
Measures: Fahrenheit
Temperature Range (F): 0°-250°F
Max Temp (F): 250°F
Accuracy: ± 1%
Ambient Temperature: -40 to 250°F
Features: Lead Free
Mount: Back

Description for Cash-Acme 24443

This SharkBite temperature gauge is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features

  • Lead Free
  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

1/2" CTS SharkBite Temperature Gauge, Lead Free (No Tee)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" SharkBite Temperature Gauge, Lead Free (No Tee)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Awesome guage!

By motox

from Mt. Pleasant, UT

Verified Buyer

Comments about 3/4" SharkBite Temperature Gauge, Lead Free (No Tee):

I use it to monitor temperature in a solar water heater tank. Easy install by just pushing the pex tubing into it and it seals with its locking mechanism. I had to use the Shark Bite tee as the pex tubing is too small to slide over the gauge. It is a great product and works well.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1/2" CTS SharkBite Temperature Gauge, Lead Free (No Tee)

    Q:

    this gauge needs a 1/2 inch T to connect to water line;

    can I buy both at this or a preconfigured single item?
    Asked on 6/1/2015 by me

    1 answer

  • 3/4" SharkBite Temperature Gauge, Lead Free (No Tee)

    Q:

    What do I need to connect this guage to 3/4 pex? Thank you.
    Asked on 4/23/2015 by motox

    1 answer

    • CUSTOMER CARE

      A:

      Nothing, it connects directly to 3/4 pex.

      Answered on 4/24/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?