3/4" CTS SharkBite Pressure Gauge, Lead Free (No Tee) Zoom

3/4" CTS SharkBite Pressure Gauge, Lead Free (No Tee)

SKU:24444

Brand: Cash-Acme

Cash-Acme
Qty Price
$13.95
/ each
$79.50 / box (6 units x $13.25)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Application: Pressure
Dial Size: 1-1/2"
Size: 3/4"
Measures: Pressure
PSI Range: 0-200
Max Pressure (PSI): 200
Ambient Temperature: -40° to 140°F
Process Temperature: -40° to 150°F
Features: Lead Free
Accuracy: +/- 3%
Mount: Back

Description for Cash-Acme 24444

This Sharkbite pressure gauge is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features

  • Lead Free
  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

3/4" CTS SharkBite Pressure Gauge, Lead Free (No Tee)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" CTS SharkBite Pressure Gauge, Lead Free (No Tee)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Fits great - no leaks!

By Rick

from Rochester Hills, Michigan

Verified Buyer

Comments about 3/4" CTS SharkBite Pressure Gauge, Lead Free (No Tee):

I purchased this product to fit into a SharkBite "T" (sold separately) and it fits like a glove. No leaks. This is an easy way to see what your home water pressure is, especially if you've been experiencing drops in pressure.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers