3/4" SharkBite Temperature Gauge, Lead Free (No Tee) Zoom

3/4" SharkBite Temperature Gauge, Lead Free (No Tee)

SKU:24445

Brand: Cash-Acme

Cash-Acme
Qty Price
$25.89
/ each
$149.10 / box (6 units x $24.85)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Heating
Size: 3/4"
Dial Size: 2"
Measures: Fahrenheit
Connection Type: Push-Fit
Temperature Range (F): 0°-250°F
Max Temp (F): 250°F
Accuracy: ± 1%
Ambient Temperature: -40 to 250°F
Features: Lead Free

Description for Cash-Acme 24445

This SharkBite temperature gauge is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features

  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

3/4" SharkBite Temperature Gauge, Lead Free (No Tee)

Q&A: Ask the Questions, share answers