1-1/4" SharkBite 2XL Slip Coupling Zoom

1-1/4" SharkBite 2XL Slip Coupling

SKU:SB00635

Brand: Cash-Acme

Cash-Acme
SB00635 has been discontinued.
Direct Replacement:
SKU: SB0635
Brand: SharkBite
0

Resources

Specs

Size: 1-1/4"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite (Push-Fit)

Description for Cash-Acme SB00635

Note: A SBTL35 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL35 Inserts, one for each end. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/4" SharkBite 2XL Slip Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1-1/2" SharkBite 2XL Slip Coupling
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
5.0

Great Product

By Jim

from Mt Vernon Washington

Verified Buyer

Comments about 2" SharkBite 2XL Slip Coupling:

We use these both for emergency repairs and new plumbing projects to minimize the time we need to have a building shut down. We have never had one fail. We keep every size in stock so we are ready for whatever comes along. Great product!

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 1-1/4" SharkBite 2XL Slip Coupling

    Q:

    What type and size coupler would I need to connect 1 1/4" Pex to 1 1/4" PVC/CPVC (sch 40)?
    Asked on 5/15/2014 by Lee from Las Vegas, NM

    1 answer

    • CUSTOMER CARE

      A:

      Sharkbite is only compatible with OD controlled CPVC, it is not compatible with schedule 40 pipe.

      Answered on 5/16/2014 by SupplyHouse Staff from NY
  • 1-1/2" SharkBite 2XL Slip Coupling

    Q:

    Can I simply push a 11/2" pex tube into a 11/2"sharkbite coupling.
    Asked on 8/7/2013 by jay from chicago, il

    1 answer

  • 1-1/4" SharkBite 2XL Slip Coupling

    Q:

    Does the 1 1/4 Sharbite 2xl slip coupling include the Shark shifter demount tool required to slide the coupling back toward the other pipe section? If not where does one buy the tool? does PEXSupply carry this tool?
    Asked on 7/19/2012 by Ernie from Los Alamos, NM

    1 answer

    • CUSTOMER CARE

      A:

      The Shark Shifter tool is not included, but we do carry it (part SBDC35).

      Answered on 7/23/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?