1-1/2" SharkBite 2XL Slip Coupling Zoom

1-1/2" SharkBite 2XL Slip Coupling

SKU:SB00641

Brand: Cash-Acme

Cash-Acme
SB00641 has been discontinued.
Direct Replacement:
SKU: SB0641
Brand: Cash-Acme

Specs

Size: 1-1/2"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite (Push-Fit)

Description for Cash-Acme SB00641

Note: A SBTL41 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL41 Inserts, one for each end. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/2" SharkBite 2XL Slip Coupling

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons