1-1/4" x 1" SharkBite 2XL Reducing Coupling Zoom

1-1/4" x 1" SharkBite 2XL Reducing Coupling

SKU:SB013528

Brand: Cash-Acme

Cash-Acme
Qty Price
$25.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Size: 1-1/4" x 1"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite (Push-Fit)

Description for Cash-Acme SB013528

Note: A SBTL35 Insert is required when making a 1-1/4" connection to PEX. This insert is sold separately. The 1" insert is included with this Sharkbite fitting, but can be removed if a 1" PEX connection is not being made.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/4" x 1" SharkBite 2XL Reducing Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1-1/4"" x 1"" SharkBite 2XL Reducing Coupling
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Works as expected

By Mai

from TX

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4"" x 1"" SharkBite 2XL Reducing Coupling:

        Easy to use and works as expected. No leak so far for the past 1 week. I've used SharkBite products before and none of those has leaked over the last 5 years.

        • Was this a gift?:
        • No
         
        5.0

        pexsupply.com is amazing! thanks!

        By Matt

        from Milwaukee, WI

        Verified Buyer

        Comments about 1-1/4"" x 1"" SharkBite 2XL Reducing Coupling:

        pexsupply.com is amazing! thanks!

         
        5.0

        Great product

        By Ron

        from Michigan

        Verified Buyer

        Comments about 1-1/4"" x 1"" SharkBite 2XL Reducing Coupling:

        Great for hooking up 1 1/4 copper from oil furnace hot water feed to 1" outside wood burner fed water to water heat exchanger output.Works great!

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers