1-1/2" SharkBite 2XL Coupling Zoom

1-1/2" SharkBite 2XL Coupling

SKU:SB0141

Brand: Cash-Acme

Cash-Acme
Qty Price
$36.95
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Size: 1-1/2"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite (Push-Fit)

Description for Cash-Acme SB0141

Note: A SBTL41 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL41 Inserts, one for each end. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/2" SharkBite 2XL Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1-1/4" SharkBite 2XL Coupling
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

I would buy this product again

By DJ

from Beverly WV

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4" SharkBite 2XL Coupling:

        Great price, shipped quick would return to this site to purchase outer products.

        • Was this a gift?:
        • No
         
        5.0

        Worked great!

        By Mark

        from Charleston, IL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2"" SharkBite 2XL Coupling:

              Worked great going from 2" cpvc to 2" copper. The time savings outweighs the fitting cost.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1-1/4" SharkBite 2XL Coupling

                Q:

                will this fit 1" rolled soft copper?
                Asked on 6/18/2014 by none

                1 answer

                • CUSTOMER CARE

                  A:

                  SharkBite fittings are compatible with soft copper. Just make sure not to allow the pipe to bend near the fitting connection. This particular coupling (SB0135) works with 1-1/4" (i.e. 1-3/8" OD) copper, PEX, or CPVC. You would need to use a SharkBite U020LF coupling with 1" nominal (1-1/8" OD) copper.

                  Answered on 6/24/2014 by SupplyHouse Staff from NY
              Displaying question 1

              Do you have a question about this product?