2" x 1-1/2" SharkBite 2XL Reducing Coupling Zoom

2" x 1-1/2" SharkBite 2XL Reducing Coupling

SKU:SB015441

Brand: Cash-Acme

Cash-Acme
Qty Price
$47.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 2" x 1-1/2"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite (Push-Fit)
Size: 1-1/2"
2"
Warranty: 25 Years

Description for Cash-Acme SB015441

Note: When using this fitting to make a PEX connection, a PEX Insert is required. A SBTL54 Insert is required when making a 2" PEX connection. A SBTL41 Insert is required when making a 1-1/2" PEX connection. These inserts are sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

2" x 1-1/2" SharkBite 2XL Reducing Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1-1/4" x 1" SharkBite 2XL Reducing Coupling
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

Timely delivery

By Gene

from Charlotte, NC

Verified Buyer

Comments about 1-1/4" x 1" SharkBite 2XL Reducing Coupling:

Product was great.
As described.
Nothing.

  • Was this a gift?:
  • No
 
4.0

Does what I needed

By Simon

from CT

Verified Buyer

Comments about 1-1/4" x 1" SharkBite 2XL Reducing Coupling:

Used it to reduce a 1¼" supply line for a manifold while replumbing my heat. Works and is easy to use.

  • Was this a gift?:
  • No
 
5.0

Did what it's supposed to.

By James

from Oklahoma City ok

Verified Buyer

Comments about 1-1/4" x 1" SharkBite 2XL Reducing Coupling:

Fit and sealed the first time. Didn't have to remove so not sure how easy that is.

 
5.0

This product worked like a champ.

By Phil K.

from Central Pennsylvania

Verified Buyer

Comments about 2" x 1-1/2" SharkBite 2XL Reducing Coupling:

This makes an easy quick connection that gives a positive seal. I will be using more of these when the need arises.

 
5.0

Works as expected

By Mai

from TX

Verified Buyer

Comments about 1-1/4" x 1" SharkBite 2XL Reducing Coupling:

Easy to use and works as expected. No leak so far for the past 1 week. I've used SharkBite products before and none of those has leaked over the last 5 years.

  • Was this a gift?:
  • No
 
5.0

pexsupply.com is amazing! thanks!

By Matt

from Milwaukee, WI

Verified Buyer

Comments about 1-1/4" x 1" SharkBite 2XL Reducing Coupling:

pexsupply.com is amazing! thanks!

 
5.0

Great product

By Ron

from Michigan

Verified Buyer

Comments about 1-1/4" x 1" SharkBite 2XL Reducing Coupling:

Great for hooking up 1 1/4 copper from oil furnace hot water feed to 1" outside wood burner fed water to water heat exchanger output.Works great!

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers