1-1/2" SharkBite 2XL 90° Elbow Zoom

1-1/2" SharkBite 2XL 90° Elbow

SKU:SB0241

Brand: Cash-Acme

Cash-Acme
Qty Price
$40.45
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Size: 1-1/2"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite (Push-Fit)
Warranty: 25 Years

Description for Cash-Acme SB0241

Note: A SBTL41 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL41 Inserts, one for each end. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/2" SharkBite 2XL 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1-1/4"" SharkBite 2XL 90° Elbow
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        4.0

        shark bite

        By jimmymb

        from boston, ma

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4"" SharkBite 2XL 90° Elbow:

              I have used shark bite products before, with great success. . this one didnt work for me because I ordered the wrong part

              • Was this a gift?:
              • No
               
              5.0

              Amazing

              By Edman

              from NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/2"" SharkBite 2XL 90° Elbow:

                    What a product!!!!, was able to get inside places I would never be able to solder, Snapit in and you done, no leaks no cleaning needed
                    best of it's kind

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Worked great!

                    By Mark

                    from Charleston, IL

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 2"" SharkBite 2XL 90° Elbow:

                          Worked great going from 2" cpvc to 2" copper. The time savings outweighs the fitting cost.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Great in boiler primary loop

                          By Chris

                          from Mahopac, NY

                          Verified Buyer

                          Comments about 1-1/4"" SharkBite 2XL 90° Elbow:

                          Requires the use of the de-mount clip, but the mechanism of the new 2XL clips is so much better than the de-mount c-Clip for the smaller Sharkbites. It actually slides onto the fitting and uses a sort of "twist-to-unlock" sort of function to release the stainless teeth inside.
                          I am using it on the primary loop of my wood boiler (165F) in place of a 1-1/4" copper tee AND a 1-1/4" union (or 2...!) which would really add up $$.
                          This tee is much bigger than the 1-1/4" copper tee both in diameter and socket length but you gain the functionality of that union which would add more length.

                          Displaying reviews 1-4

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • 1-1/4"" SharkBite 2XL 90° Elbow

                            Q:

                            1. Can the Sharkbite fittings be used to adapt to PVC pipe, as used in sprinkler systems ?

                            2. Do the larger size fittings, ie 1-1/4", work like the smaller sizes as far as being able to remove and reuse ?
                            Asked on 10/18/2012 by Bob from Oregon

                            1 answer

                            • CUSTOMER CARE

                              A:

                              SharkBite fittings only work with copper, PEX, and CPVC, which all have the same outside diameters. They would not work with PVC pipe. You can remove and reuse SharkBite 2XL fittings. The 1-1/4" removal tool is part SBDC35.

                              Answered on 10/19/2012 by PexSupply Staff from NY
                          Displaying question 1

                          Do you have a question about this product?