1-1/4" x 1-1/4" x 1" SharkBite 2XL Reducing Tee w/ Slip Feature Zoom

1-1/4" x 1-1/4" x 1" SharkBite 2XL Reducing Tee w/ Slip Feature

SKU:SB03353528

Brand: Cash-Acme

Cash-Acme
Qty Price
$49.59
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 1-1/4" x 1"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Warranty: 25 Years
Connection Type: SharkBite (Push-Fit)

Description for Cash-Acme SB03353528

Note: A SBTL35 Insert is required when making a connection to PEX. The 1" insert is included with this Sharkbite fitting, but can be removed if a 1" PEX connection is not being made.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Note: Slip End Only Suitable for Copper and CPVC

1-1/4" x 1-1/4" x 1" SharkBite 2XL Reducing Tee w/ Slip Feature

Q&A: Ask the Questions, share answers