2" SharkBite 2XL End Cap Zoom

2" SharkBite 2XL End Cap

SKU:SB0454

Brand: Cash-Acme

Cash-Acme
Qty Price
$31.29
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 2"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite (Push-Fit)
Warranty: 25 Years

Description for Cash-Acme SB0454

Note: A SBTL54 Insert is required when making a connection to PEX. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

2" SharkBite 2XL End Cap

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme2"" SharkBite 2XL End Cap
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Glad they Stocked This Hard to Find Item

By Bob the Plumber

from Los Alamos, NM

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2"" SharkBite 2XL End Cap:

        Could not complete this job without re-writing my work process. Pex Supply had this hard to find item in stock and shipped it to me quickly.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers