1-1/4" x FTG SharkBite 2XL 45° Street Elbow Zoom

1-1/4" x FTG SharkBite 2XL 45° Street Elbow

SKU:SB0735

Brand: Cash-Acme

Cash-Acme
Qty Price
$31.29
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Size: 1-1/4"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite x FTG

Description for Cash-Acme SB0735

Note: A SBTL35 Insert is required when making a connection to PEX. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/4" x FTG SharkBite 2XL 45° Street Elbow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons