2" SharkBite 2XL 45° Street Elbow Zoom

2" SharkBite 2XL 45° Street Elbow

SKU:SB0754

Brand: Cash-Acme

Cash-Acme
Qty Price
$63.95 $49.25
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Size: 2"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite x FTG
Warranty: 25 Years

Description for Cash-Acme SB0754

Note: A SBTL54 Insert is required when making a connection to PEX. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

2" SharkBite 2XL 45° Street Elbow

Q&A: Ask the Questions, share answers