1-1/2" 2XL SharkBite x Male Adapter Zoom

1-1/2" 2XL SharkBite x Male Adapter

SKU:SB114140M

Brand: Cash-Acme

Cash-Acme
Qty Price
$32.65
/ each
In Stock! Ships in 24-48 Hours
(28 Available)
0

Resources

Specs

Size: 1-1/2"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Thread Type: Male
Connection Type: SharkBite x MNPT

Description for Cash-Acme SB114140M

Note: A SBTL41 Insert is required when making a connection to PEX. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/2" 2XL SharkBite x Male Adapter

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1-1/2" 2XL SharkBite x Male Adapter
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great product

By Chris

from Tennessee

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4"" 2XL SharkBite x Male Adapter:

        We ran about 700 feet of sharkbite pipe and fittings from supply house. All of it worked perfect!

        • Was this a gift?:
        • No
         
        5.0

        PexSupply Rocks!

        By BoilerJoe

        from Stratham, NH

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4"" 2XL SharkBite x Male Adapter:

              Bought 1 1/4" sharkbite adapters, standard threaded ball valves and other misc fittings to re-fit my boiler. Everything arrived quickly and in good condition. All fittings worked perfectly with no leaks. Pricing was good and even spent enough to qualify for free shipping.

              PexSupply is the best!

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1-1/4"" 2XL SharkBite x Male Adapter

                Q:

                IS THE MALE END 1" OR 1 1/4"
                Asked on 3/2/2014 by BILL

                1 answer

                • CUSTOMER CARE

                  A:

                  The male end is 1-1/4" for sku# SB113532M

                  Answered on 3/3/2014 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?