1-1/2" SharkBite 2XL Ball Valve Zoom

1-1/2" SharkBite 2XL Ball Valve

SKU:SBBV41

Brand: Cash-Acme

Cash-Acme
Qty Price
$75.69
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Size: 1-1/2"
Material: Brass
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
Copper
Connection Type: SharkBite (Push-Fit)
Warranty: 25 Years

Description for Cash-Acme SBBV41

Note: A SBTL41 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL41 Inserts, one for each end. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:

  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

1-1/2" SharkBite 2XL Ball Valve

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1-1/4" SharkBite 2XL Ball Valve
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

great product

By 2much2do

from NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4" SharkBite 2XL Ball Valve:

        easy to install, saves money by doing it yourself.never had one to leak as of yet.

        • Was this a gift?:
        • No
         
        5.0

        Unbeatable in emergency repairs

        By Jim

        from Mt. Vernon Washington

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2"" SharkBite 2XL Ball Valve:

              We use these both for emergency repairs and new plumbing projects to minimize the time we need to have a building shut down. We have never had one fail. We keep every size in stock so we are ready for whatever comes along. Great product!

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers