1/2" x 3/8" SharkBite Reducing Coupling Zoom

1/2" x 3/8" SharkBite Reducing Coupling

SKU:U009

Brand: Cash-Acme

Cash-Acme
U009 has been discontinued.
Direct Replacement:
SKU: U009LF
Brand: Cash-Acme
0

Resources

Specs

Size: 3/8"
1/2"
1/2" x 3/8"
PEX Size: 3/8"
1/2"

Description for Cash-Acme U009

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

1/2" x 3/8" SharkBite Reducing Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" x 3/4" SharkBite Coupling (Lead Free)
 
4.9

(based on 46 reviews)

Ratings Distribution

  • 5 Stars

     

    (44)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

95%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (34), Business (9)

Most Liked Positive Review

 

Great Product

I live in a remote area where it is hard to get qualified tradesmen to come and do a job. If you can get one it is expensive. So much for trying to get...Read complete review

I live in a remote area where it is hard to get qualified tradesmen to come and do a job. If you can get one it is expensive. So much for trying to get a plumber to complete a large remodel to our water system. When I saw this product it was like an answer from above! I could possibly complete this project and never need to solder one joint! After having this product in my house for two months now without a single sign of a leak I must give it a great endorsement. I connected copper to copper, copper to PEX and copper to brass. It all is working great. I can now do all the plumbing I need to without the expense of a high priced tradesman.

VS

Most Liked Negative Review

 

wrong part

would not fit onto cpvc pipe

would not fit onto cpvc pipe

Reviewed by 46 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Shark bite excels

By R

from DE

Verified Buyer

Comments about 1/2" x 1/2" SharkBite Coupling (Lead Free):

Great product, well made.

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Shark bites are great

By john

from az

Verified Buyer

Comments about 3/4" x 3/4" SharkBite Coupling (Lead Free):

Use full for connect Cpvc Pex or Copper or any combination. 100% success rate

 
5.0

Great Product

By Pip

from Karns City, Pa

Verified Buyer

Comments about 1/2" x 1/2" SharkBite Coupling (Lead Free):

Easy to use! A bit pricey but much cheaper here than anywhere else!

  • Primary use:
  • Personal
 
5.0

Soooooo Helpful

By Renegade

from West Virginia yes we have plumbing here

Verified Buyer

Comments about 1/2" x 1/2" SharkBite Coupling (Lead Free):

Makes repairing plumbing a breeze.

  • Primary use:
  • Personal
 
5.0

Good quality

By Hotshot

from Pasco, WA

Verified Buyer

Comments about 3/8" x 3/8" Sharkbite Coupling (Lead Free):

I restore vintage camp trailers and am always updating plumbing systems. The push to connect Sharkbite fittings allow me to work in small tight spots (and trailers have many).

  • Primary use:
  • Personal
 
5.0

1/2" X 1/2" Sharkbite coupling

By Snoopy

from Manchester, Ct

Verified Buyer

Comments about 1/2" x 1/2" SharkBite Coupling (Lead Free):

Great product. No soldering, no gluing plumbing anymore. I am"hooked" on these.

  • Primary use:
  • Personal
 
5.0

Never failed so far

By Kami

from Boston, MA

Verified Buyer

Comments about 1/2" x 1/2" SharkBite Coupling (Lead Free):

Use these little couplings to connect copper to PEX all the time. Saves so much time and hassle.

  • Primary use:
  • Personal
 
5.0

Sharkbite Review

By Jim

from Bonaire, Ga.

Verified Buyer

Comments about 1" x 1" SharkBite Coupling (Lead Free):

First time using a Sharkbite coupling, have to say I was a little worried but these things are great! Used it to convert from old copper water supply line to PEX. Easy, fast and no leaks, worth every penny.

  • Primary use:
  • Personal
 
5.0

3/4" X 3/4" Skarkbite Coupling

By Snoopy

from Manchester, Ct

Verified Buyer

Comments about 3/4" x 3/4" SharkBite Coupling (Lead Free):

Great product. Works well. I used these in my home plumbing systems. No soldering, no gluing(plastic piping). Really like these fittings and unless I really have to will not resort to solder fittings again.

 
5.0

No tools!! Works great.

By Pump Doctor

from Guthrie, OK

Verified Buyer

Comments about 1" x 1" SharkBite Coupling (Lead Free):

Works great when you need it.

  • Primary use:
  • Business

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

29 Questions | 66 Answers
Displaying questions 1-10Previous | Next »
  • 3/4" x 3/4" SharkBite Coupling (Lead Free)

    Q:

    Can a 3/4 inch sharkbite be used on 3/4 inch coiled copper? If not is there a similar product for coiled copper?
    Asked on 5/31/2015 by Greg

    2 answers

    • CUSTOMER CARE

      A:

      yes it will work on rolled copper.

      Answered on 6/9/2015 by Supplyhouse Staff from New York
    • CUSTOMER CARE

      A:

      yes it can

      Answered on 6/9/2015 by Supplyhouse Staff from New York
  • 1/2" x 1/2" SharkBite Coupling (Lead Free)

    Q:

    I installed a 1/2" coupling onto a 1/2" copper pipe. The pipe does not pull out and has worked beautifully with no leaks.
    I recently noticed the the pipe rotates freely but does NOT pull out of the coupling. The line is not under pressure now but before I do pressurize the line I want to make sure that the rotation of the pipe is not a sign of a potential leak and that it will hold under pressure.
    Asked on 4/15/2015 by Mikey from Syracuse, NY

    2 answers

    • VERIFIED BUYER

      A:

      Pipes will rotate in Sharkbite fittings.

      Answered on 4/15/2015 by Anonymous
    • VERIFIED BUYER

      A:

      They are suppose to spin. Never had one leak yet.

      Answered on 4/15/2015 by Anonymous
  • 1/4" x 1/4" Sharkbite Coupling (Lead Free)

    Q:

    Can the Sharkbite couplings be used to splice a residential fuel oil line (#2 Fuel) from the tank to the burner assembly?
    Asked on 12/7/2014 by hobby from Central Maine

    2 answers

    • VERIFIED BUYER

      A:

      NO it can not only flare coupling
      Sent from my U.S. Cellular® Smartphone

      Answered on 12/7/2014 by Anonymous
    • VERIFIED BUYER

      A:

      No, they CAN NOT be used. Must be a mechanical flared fitting or other
      compression type.

      Answered on 12/8/2014 by Anonymous
  • 5/8" x 5/8" Sharkbite Coupling

    Q:

    Will this sharkbite work on 5/8 (3/4 od) wirsbro HePex and 3/4 copper? IF not what Sharkbite do you recommend?
    Asked on 7/28/2014 by Tony from United States

    2 answers

    • VERIFIED BUYER

      A:

      yes----but I have a terrible eye for pipe sizes so I take samples of the pipes with me to the store to be certain everything fits.  Sharkbites will connect copper to the pex

      Answered on 7/28/2014 by Bill from Walnut Creek CA
    • CUSTOMER CARE

      A:

      This fitting (part U012) is designed for use with 5/8" nominal (i.e. 3/4" OD) PEX, copper, and CPVC. It would work with 5/8" hePEX, but you would need part U016LF for 3/4" copper.

      Answered on 7/29/2014 by SupplyHouse Staff from NY
  • 3/4" x 3/4" SharkBite Coupling (Lead Free)

    Q:

    can i use this fitting to connect polybutelyne to copper
    Asked on 6/5/2014 by theresa from tucson, az

    1 answer

    • CUSTOMER CARE

      A:

      For PB you should use part U4016LF. The gray side is for connecting to PB.

      Answered on 6/6/2014 by SupplyHouse Staff from NY
  • 3/4" x 3/4" SharkBite Coupling (Lead Free)

    Q:

    Does SharkBite make a 3/4 copper to 3/4" PVC coupling?
    Asked on 5/1/2014 by Jack from Washington, PA

    2 answers

    • VERIFIED BUYER

      A:

      This item should be capable of connecting dissimilar material pipes like”
      Fits OD controlled copper, CPVC, or PEX pipe”.
      I used a Tee Sharkbite ¾ inch Tee to couple copper and PEX plastic pipes
      for the water system with ease without any issues. Make sure the dimension
      of the pipes are correct and prepare the mating surfaces and edges per
      manufacturer instruction without any rough edges or burrs. Use a proper pipe
      cutting tool and surface preparation so that matng will seat properly.

      Answered on 5/1/2014 by Anonymous
    • CUSTOMER CARE

      A:

      SharkBite fittings work with copper, PEX, and CPVC, all of which have the same outside diameters for pipe of the same nominal size. SharkBite fittings are not compatible with any types of PVC pipe (Schedule 40, Schedule 80, DWV, etc.). One way to connect 3/4" copper to 3/4" Schedule 40 PVC without soldering would be to use parts U088LF and 436-007 together.

      Answered on 5/2/2014 by SupplyHouse Staff from NY
  • 1/2" x 1/2" SharkBite Coupling (Lead Free)

    Q:

    Can SharkBite couplings be used with Pex-AL-Pex tubing (Rifeng in my case)? I tried one with some scrap tubing and it seemed to slip on fine, just wondering if it will hold under pressure.
    Asked on 2/1/2014 by Steve

    1 answer

    • CUSTOMER CARE

      A:

      PEX-AL-PEX does not have the same dimensions as standard PEX. SharkBite fittings are not recommended for use with PEX-AL-PEX.

      Answered on 2/27/2014 by PexSupply Staff from NY
  • 1" x 1" SharkBite Coupling (Lead Free)

    Q:

    can it be used with 1" black plastic water piping?
    Asked on 6/18/2013 by hopefull from Hummelstown, PA

    1 answer

    • CUSTOMER CARE

      A:

      SharkBite fittings are compatible with Pex tubing, copper pipe and CPVC.

      Answered on 6/19/2013 by PexSupply Staff from NY
  • 3/4" x 3/4" SharkBite Coupling (Lead Free)

    Q:

    Will a sharkbite 3/4 coupler connect schedule 40 to a pex line
    Asked on 4/9/2013 by John1427 from Pa

    1 answer

    • CUSTOMER CARE

      A:

      Sharkbite is compatible with CPVC, however it is not compatible with standard PVC.

      Answered on 4/10/2013 by PexSupply Staff from NY
  • 3/4" x 3/4" SharkBite Coupling

    Q:

    can a sharkbite coupler be used on galvanized pipe?
    Asked on 10/5/2012 by noT-rIte-nOrm from missoula, MT

    5 answers

    • VERIFIED BUYER

      A:

      No it can't outside radius too big it will never seal properly
      Sent from my iPhone

      Answered on 10/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Not the one you chose, they only work on pipe measure by outside diameter,
      like pex, cpvc, copper. They might make a sharbite fitting with a pipe
      thread on one end, sharkbite on the other.

      Answered on 10/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, but you can adapt the galv. Pipe (if it is threaded) with a shark-bite
      adapter. Whatever galv. Size to ¾ pex.

      Answered on 10/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Fits Copper Tubing, and CTS CPVC and PEX and connects all three types in any
      combination
      Fittings certified to 200 PSI and 200°F (93°C).

      Answered on 10/10/2012 by Ed from Upstate New York
    • CUSTOMER CARE

      A:

      No, SharkBite fittings only work with PEX, copper, and CPVC pipe.

      Answered on 10/23/2012 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?