5/8" x 5/8" Sharkbite Coupling Zoom

5/8" x 5/8" Sharkbite Coupling

SKU:U012

Brand: Cash-Acme

Cash-Acme
Qty Price
$7.39
/ each
$40.50 / box (6 units x $6.75)
In Stock! Ships in 24-48 Hours
(33 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

PEX Size: 5/8"
Size: 5/8" x 5/8"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 25 Years
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F

Description for Cash-Acme U012

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

5/8" x 5/8" Sharkbite Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" x 1/2" SharkBite Coupling (Lead Free)
 
4.8

(based on 31 reviews)

Ratings Distribution

  • 5 Stars

     

    (29)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

97%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (24), Business (6)

        Most Liked Positive Review

         

        Great Product

        I live in a remote area where it is hard to get qualified tradesmen to come and do a job. If you can get one it is expensive. So much for trying to get...Read complete review

        I live in a remote area where it is hard to get qualified tradesmen to come and do a job. If you can get one it is expensive. So much for trying to get a plumber to complete a large remodel to our water system. When I saw this product it was like an answer from above! I could possibly complete this project and never need to solder one joint! After having this product in my house for two months now without a single sign of a leak I must give it a great endorsement. I connected copper to copper, copper to PEX and copper to brass. It all is working great. I can now do all the plumbing I need to without the expense of a high priced tradesman.

        VS

        Most Liked Negative Review

         

        wrong part

        would not fit onto cpvc pipe

        would not fit onto cpvc pipe

        Reviewed by 31 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        3/4 shark bite

        By Rich

        from Lebanon Pennsylvania

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" x 3/4" SharkBite Coupling (Lead Free):

              Couldn't be easier to use!

              • Primary use:
              • Personal
               
              5.0

              Works easily with pex and copper

              By Brian

              from Ft. Wayne IN

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" x 3/4" SharkBite Coupling (Lead Free):

                    I purchased to add on to my existing copper without any special tools
                    is very easy!

                    • Primary use:
                    • Personal
                     
                    5.0

                    good product a very good price

                    By none

                    from southern illinois

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" x 3/4" SharkBite Coupling (Lead Free):

                          When you use this product on copper pipe be sure
                          to debur inside and out

                          • Primary use:
                          • Personal
                           
                          5.0

                          Works as well as the one's I buy locally

                          By zaf

                          from Scranton, Pa.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" x 3/4" SharkBite Coupling (Lead Free):

                                Works like it should

                                • Primary use:
                                • Business
                                 
                                5.0

                                SharkBite Fittings

                                By nesbocaj

                                from NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" x 3/4" SharkBite Coupling (Lead Free):

                                      I bought a few of the SharkBite items to use on a temporary basis while I was redoing my house a section at a time in PEX, removing the old (really old) copper and galvanized pipes and fittings.

                                      Finding the SharkBite fitting really well made, easy to use and remove (with the tool) and allowing some rotation at the joint, I am going to use them permanently

                                      • Primary use:
                                      • Personal

                                      (2 of 2 customers found this review helpful)

                                       
                                      5.0

                                      I would buy this product again.

                                      By Thunderrider

                                      from Beverly WV

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" x 1/2" SharkBite Coupling (Lead Free):

                                            Its a sharkbite its great.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            easy connection

                                            By steelplayin

                                            from jamestown, PA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" x 3/4" SharkBite Coupling (Lead Free):

                                                  great for connecting to existing plumbing; 1/2 copper or 1/2 pvc I was using new pex 1/2" pipe. Just press in for a leak proof coupler.

                                                  I did have a problem with one connection to 1/2" pvc though! the pvc was older & brittle & the plastic insert from the sharkbite wouldn't fit inside the pvc forcing me to make an alternate connection.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  great product real time saver

                                                  By DL

                                                  from Dayton Ohio

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" x 1/2" SharkBite Coupling (Lead Free):

                                                        Couplings and other shark bite fittings let me get out of the old copper and switch over to pex without the headache of sweating on fittings in cramped spaces and all the extra work involved in copper replacement

                                                        • Primary use:
                                                        • Business

                                                        (0 of 2 customers found this review helpful)

                                                         
                                                        1.0

                                                        wrong part

                                                        By carl

                                                        from marienville PA

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" x 3/4" SharkBite Coupling (Lead Free):

                                                              would not fit onto cpvc pipe

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Amazingly easy to use.

                                                              By Diabner

                                                              from Berrien Springs, MI

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/2" x 1/2" SharkBite Coupling (Lead Free):

                                                                    Well worth the cost because of its ease of use and simplicity.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    27 Questions | 62 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 1/4" x 1/4" Sharkbite Coupling (Lead Free)

                                                                      Q:

                                                                      Can the Sharkbite couplings be used to splice a residential fuel oil line (#2 Fuel) from the tank to the burner assembly?
                                                                      Asked on 12/7/2014 by hobby from Central Maine

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, they CAN NOT be used. Must be a mechanical flared fitting or other
                                                                        compression type.

                                                                        Answered on 12/8/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        NO it can not only flare coupling
                                                                        Sent from my U.S. Cellular® Smartphone

                                                                        Answered on 12/7/2014 by Anonymous
                                                                    • 5/8" x 5/8" Sharkbite Coupling

                                                                      Q:

                                                                      Will this sharkbite work on 5/8 (3/4 od) wirsbro HePex and 3/4 copper? IF not what Sharkbite do you recommend?
                                                                      Asked on 7/28/2014 by Tony from United States

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This fitting (part U012) is designed for use with 5/8" nominal (i.e. 3/4" OD) PEX, copper, and CPVC. It would work with 5/8" hePEX, but you would need part U016LF for 3/4" copper.

                                                                        Answered on 7/29/2014 by SupplyHouse Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes----but I have a terrible eye for pipe sizes so I take samples of the pipes with me to the store to be certain everything fits.  Sharkbites will connect copper to the pex

                                                                        Answered on 7/28/2014 by Bill from Walnut Creek CA
                                                                    • 3/4" x 3/4" SharkBite Coupling (Lead Free)

                                                                      Q:

                                                                      can i use this fitting to connect polybutelyne to copper
                                                                      Asked on 6/5/2014 by theresa from tucson, az

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        For PB you should use part U4016LF. The gray side is for connecting to PB.

                                                                        Answered on 6/6/2014 by SupplyHouse Staff from NY
                                                                    • 3/4" x 3/4" SharkBite Coupling (Lead Free)

                                                                      Q:

                                                                      Does SharkBite make a 3/4 copper to 3/4" PVC coupling?
                                                                      Asked on 5/1/2014 by Jack from Washington, PA

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        SharkBite fittings work with copper, PEX, and CPVC, all of which have the same outside diameters for pipe of the same nominal size. SharkBite fittings are not compatible with any types of PVC pipe (Schedule 40, Schedule 80, DWV, etc.). One way to connect 3/4" copper to 3/4" Schedule 40 PVC without soldering would be to use parts U088LF and 436-007 together.

                                                                        Answered on 5/2/2014 by SupplyHouse Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This item should be capable of connecting dissimilar material pipes like”
                                                                        Fits OD controlled copper, CPVC, or PEX pipe”.
                                                                        I used a Tee Sharkbite ¾ inch Tee to couple copper and PEX plastic pipes
                                                                        for the water system with ease without any issues. Make sure the dimension
                                                                        of the pipes are correct and prepare the mating surfaces and edges per
                                                                        manufacturer instruction without any rough edges or burrs. Use a proper pipe
                                                                        cutting tool and surface preparation so that matng will seat properly.

                                                                        Answered on 5/1/2014 by Anonymous
                                                                    • 1/2" x 1/2" SharkBite Coupling (Lead Free)

                                                                      Q:

                                                                      Can SharkBite couplings be used with Pex-AL-Pex tubing (Rifeng in my case)? I tried one with some scrap tubing and it seemed to slip on fine, just wondering if it will hold under pressure.
                                                                      Asked on 2/1/2014 by Steve

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PEX-AL-PEX does not have the same dimensions as standard PEX. SharkBite fittings are not recommended for use with PEX-AL-PEX.

                                                                        Answered on 2/27/2014 by PexSupply Staff from NY
                                                                    • 1"" x 1"" SharkBite Coupling (Lead Free)

                                                                      Q:

                                                                      can it be used with 1" black plastic water piping?
                                                                      Asked on 6/18/2013 by hopefull from Hummelstown, PA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        SharkBite fittings are compatible with Pex tubing, copper pipe and CPVC.

                                                                        Answered on 6/19/2013 by PexSupply Staff from NY
                                                                    • 3/4" x 3/4" SharkBite Coupling (Lead Free)

                                                                      Q:

                                                                      Will a sharkbite 3/4 coupler connect schedule 40 to a pex line
                                                                      Asked on 4/9/2013 by John1427 from Pa

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Sharkbite is compatible with CPVC, however it is not compatible with standard PVC.

                                                                        Answered on 4/10/2013 by PexSupply Staff from NY
                                                                    • 3/4" x 3/4" SharkBite Coupling

                                                                      Q:

                                                                      can a sharkbite coupler be used on galvanized pipe?
                                                                      Asked on 10/5/2012 by noT-rIte-nOrm from missoula, MT

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No it can't outside radius too big it will never seal properly
                                                                        Sent from my iPhone

                                                                        Answered on 10/5/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Not the one you chose, they only work on pipe measure by outside diameter,
                                                                        like pex, cpvc, copper. They might make a sharbite fitting with a pipe
                                                                        thread on one end, sharkbite on the other.

                                                                        Answered on 10/5/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, but you can adapt the galv. Pipe (if it is threaded) with a shark-bite
                                                                        adapter. Whatever galv. Size to ¾ pex.

                                                                        Answered on 10/7/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Fits Copper Tubing, and CTS CPVC and PEX and connects all three types in any
                                                                        combination
                                                                        Fittings certified to 200 PSI and 200°F (93°C).

                                                                        Answered on 10/10/2012 by Ed from Upstate New York
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, SharkBite fittings only work with PEX, copper, and CPVC pipe.

                                                                        Answered on 10/23/2012 by PexSupply Staff from NY
                                                                    • 1/2" x 3/8" SharkBite Coupling

                                                                      Q:

                                                                      is this the fitting i need to
                                                                      connect 1/2 INCH copper to
                                                                      3/8 inch pex?
                                                                      Asked on 6/14/2012 by tv from nutrioso, ARIZONA

                                                                      12 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes.

                                                                        Answered on 6/14/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        That should do it.

                                                                        Answered on 6/14/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes.

                                                                        Answered on 6/14/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes. The sharkbite fittings attach to both copper and pex.

                                                                        Answered on 6/15/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes this will work for that application.

                                                                        Answered on 6/14/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes, this will work. Make sure both the pex end and copper end are burr free inside and out and cut square. I wouldn't use these except as a temporary fix. I don't trust these as permanenet solutions because I think the o ring seal inside will break down over time and leak.
                                                                        take care,
                                                                        Bob
                                                                        Bob Elam Photography
                                                                        Boonton, NJ 07005
                                                                        http://www.bobelamphoto.com

                                                                        Answered on 6/14/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        That should do it

                                                                        Answered on 6/14/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        YES

                                                                        Answered on 6/14/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes. Use the included inner sleeve for attaching to the pex, but discard
                                                                        the sleeve where attaching to the copper

                                                                        Answered on 6/14/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes
                                                                        Sent from my iPhone

                                                                        Answered on 6/14/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        This fitting will work for you.  PEX & copper pipe both have the same OD for any given size so a 3/8 X 1/2 will work.  Just make sure the last inch or so of each pipe is free of any scratches, nicks, etc. and you will be fine.  If this is for drinking water you might want to look for the "LF" designation in the part number which indicates lead free.  Also remember that PEX is thicker than copper so a 3/8 PEX pipe flows more like 1/4" copper.  If you can run 1/2" PEX (or copper) as close to the end fixture as possible you will be happier with the end result.

                                                                        Answered on 6/15/2012 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        There are other ways to do it, but the U009 fitting will let you connect 1/2" copper to 3/8" PEX.

                                                                        Answered on 6/21/2012 by PexSupply Staff from NY
                                                                    • 3/4" x 3/4" SharkBite Coupling

                                                                      Q:

                                                                      If I cut my 3/4 inch copper supply pipe three inches inches above the inlet of my electric hot water heater, can I use a 3/4" X 3/4" SharkBite coupling to reconnect the pipes (if the the coupling is three inches above the water heater)?
                                                                      Asked on 5/21/2012 by Dennis from Perryville

                                                                      11 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        3 inches should be plenty of room. Just make sure you slide it all the way in and then pull back on it to get it to seat properly. I have done this with a pex line coming out of the concrete floor with only about 1.5 inches sticking up and the shark bite has been holding pressure leak free. Hope this helps.
                                                                        Frank.

                                                                        Answered on 5/21/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes you can

                                                                        Answered on 5/21/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Unless there's a local code prohibiting connections with in three inches, I don't see why you can't. The coupling isn't that long. Maybe two inches in total length.
                                                                        Sent from my iPhone

                                                                        Answered on 5/21/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes

                                                                        Answered on 5/21/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I believe the SharkBite couplings could handle the hot water
                                                                        temperature and would be suitable for this application, but you might
                                                                        want to check with the manufacturer what the temperature limit is, and
                                                                        figure out how hot the water could be right after it comes out of the
                                                                        hot water heater. The SharkBite fittings do work on copper pipe.

                                                                        Answered on 5/21/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If I understand what is being asking.
                                                                        A sharkbite coupling can be used to re-connect the supply line to the HW heater, but the coupling itself will take up
                                                                        some length. In other words, if you were to cut a copper pipe and wanted to re-connect the two ends, you may have to
                                                                        remove a short section (about 1") of copper pipe off one of the ends to maintain the same overall length. You also need
                                                                        to have enough movement of one end away from the other to allow the insertion of the coupling (same as you would for a
                                                                        sweat coupling).
                                                                        Sharkbite makes a slip-coupling which allows you to connect two pipes that have up to a 2" gap between them without
                                                                        requiring the same movement as the standard coupling requires. Link here:
                                                                        http://www.pexsupply.com/Cash-Acme-U3016-3-4-Sharkbite-Slip-Coupling-11364000-p

                                                                        Answered on 5/21/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I can see no reason why not. The shark bite fitting only
                                                                        needs about 1" of tubing to engage. However In our area
                                                                        there must be 18" of copper before changing over to pex
                                                                        if that is your intent.

                                                                        Answered on 5/22/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes. Most certainly!

                                                                        Answered on 5/22/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I would not put a coupling that close to my water heater because of the
                                                                        plastic inside the couplings. However I have a gas water heater that gets
                                                                        very hot on the top. If you have electric, high efficiency, LP, or something
                                                                        else, you might not have the same situation I do. However, there are hot
                                                                        water supply lines made by the “Skarkbite” people that I have used at my
                                                                        home and they are great. It is a stainless braided line, one end is threaded
                                                                        to fit the ¾” male nipple on your water heater, and the other has a
                                                                        sharkbite fitting that slips onto a ¾” pipe. While you are doing this work,
                                                                        I would also recommend putting a valve on each side of your hot water
                                                                        heater. I just changed mine out last weekend, and I just shut down both
                                                                        valves, drained the heater (using the pressure release valve to vent air
                                                                        into the tank), and pulled it right out. The new one went in in a few
                                                                        minutes, open the lines and you’re good to go. $20 in valves is worth all
                                                                        the work it saves and not having to shut down your whole house to change
                                                                        your water heater.

                                                                        Answered on 5/22/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Greetings,
                                                                        That should be OK since you can use the SB fittings on the hot water side. My recommendation however would be to use the Shark Bite hot water connectors and add ball valves for shut-off. If this is for a cabin or place that may freeze you can get the "bleeder" type ball valves that will allow you to easily drain that leg of your water system. Good luck!
                                                                        Sent from my iPod

                                                                        Answered on 5/22/2012 by Anonymous
                                                                      • A:

                                                                        THIS FITTING IS RATED FOR UP TO 200*.THE WATER FROM THE HEATER SHOULDN'T BE STE AT OVER 135* AT ANYTIME & YES YOU WILL NEED TO REMOVE A SMALL SECTION OF THE EXISTING PIPE TO ALLOW FOR THE LENGTH OF THE DISTANCE BETWEEN BOTH PIPES.YOU CAN MEASURE THE DISTANCE ONCE YOU HOLD UP THE FITTING TO THE PIPES.HOPE THIS HELPS.GOOD LUCK. BOB

                                                                        Answered on 10/4/2012 by BOB from N.J.
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product?