1/4" x 1/2" SharkBite Reducing Coupling (Lead Free) Zoom

1/4" x 1/2" SharkBite Reducing Coupling (Lead Free)

SKU:U050LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$5.35
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Size: 1/4" x 1/2"
PEX Size: 1/4"
1/2"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 25 Years
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F

Description for Cash-Acme U050LF

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

1/4" x 1/2" SharkBite Reducing Coupling (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" x 1/2" SharkBite Reducing Coupling (Lead Free)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Bigger is not always better

        By ncaatrack

        from St. Louis

        Verified Buyer

        Comments about 3/4" x 1/2" SharkBite Reducing Coupling (Lead Free):

        Nuff said. Great product. Connection may have gone too fast. Tee hee. All jokes aside this little guy got the job done.

         
        5.0

        Indispespensable for pump servicing

        By Frank Roark

        from Chelmsford Well and Pump

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" x 3/4" SharkBite Reducing Coupling (Lead Free):

              Often times I am replacing a hydropneumatic(well) tank in a cellar of a large house. You can grow old waiting for the water to drain out and be able to solder copper properly. I use these things as the final connection- a little residual water doesn't cause a problem. A side benefit is that it functions as a union, at about 1/6th the cost of a brass union.I keep a variety of sizes and mpt and fpt types on my truck.

               
              5.0

              I love it

              By DL

              from Dayton Ohio

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" x 1/2" SharkBite Reducing Coupling (Lead Free):

                    I think these are great what ever they cost over using copper and sweating on a fitting is more than made up for in time svings and ease of use

                    • Primary use:
                    • Business
                     
                    5.0

                    These are great and easy to use.

                    By Handyman Joe

                    from Shinglehouse,Pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" x 1/2" SharkBite Reducing Coupling (Lead Free):

                          I used these to hook up my baseboard heat Pex to copper save lots of time and make job easyer.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great for 3/4 Pex to 1/2 copper

                          By Handyman Brad

                          from Lenoir,NC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" x 1/2" SharkBite Reducing Coupling:

                                This coupling was just what I needed to go from my new 3/4 in. Pex to some old 1/2 in. copper pipe I left in simply because of my limited time to install new water lines in my house.I finally got rid of all the old rusty galvinized water lines and installed new Pex piping.However, I left some copper in the laundry room and kitchen but The SharkBite couplings made hookups easy.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Shark Bite Fittings are Amazing

                                By Dan

                                from IN

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1" x 3/4" SharkBite Reducing Coupling:

                                      It is surprising how well these things work! They seem too simple and good to be true but they do the job and don't leak.

                                      I used couplers so I could implement a full-PEX system without replacing all my fixtures at once. I just cut the in-place copper tubing that runs to the fixtures and joined them with the Shark Bite couplers. Getting a good even cut on the copper is key and cannot be overstated. The ONLY joins that leaked were ones that I did not confirm a good cut on the copper. A quick re-cut and a little filing and the join was good to go. They never leaked on the PEX side.

                                      I would definitely recommend these over imitations you might see at your local big box store. They may look similar but they aren't the same! I had to use a couple in a pinch but went back to replace them when I was able to get the Shark Bites I needed.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-6

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      3 Questions | 6 Answers
                                      Displaying questions 1-3
                                      • 1" x 3/4" SharkBite Reducing Coupling

                                        Q:

                                        I'm wondering if this could convert my 3/4" copper water main to 1" pex. My reason for doing so is to maintain a wider inside diameter to my water heater. From what iI can tell is 3/4" copper is about the same I.D. as 1" Aquapex. Maybe I'm over thinking this, but 3/4" pex seems a bit restrictive to service my entire home.
                                        Asked on 9/5/2012 by Neil from Cedarburg WI

                                        3 answers

                                        • VERIFIED BUYER

                                          A:

                                          The sharkbite fitting can be used for this conversion. They fit both copper and pex. IE 3/4" sharkbites fit both 3/4 pex and 3/4 copper.
                                          I have 3/4 pex connected to my main water supply to form a manifold, and 1/2 pex running from the manifold to all endpoints. The pressure/volume seems just fine. You might lose pressure if you convert to 1" even though you gain volume. I'm far from being a plumber but just my thoughts.

                                          Answered on 9/6/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          You could use this coupler to convert from copper to pex with out a problem.
                                          As far as supply goes. As long as your pressure is good from the street you
                                          would be fine replacing your main trunks inside your home with 1” or ¾” you
                                          would probably not notice a difference between the two except in price.
                                          Most homes are run in ½ pex with a 3/4” trunk. 1” would be overkill in my
                                          opinion. If your pressure is not good you can add booster pumps and
                                          reservoirs.
                                          PEX is the future of plumbing especially with the copper prices rising and
                                          theft.
                                          Hope this helps..

                                          Answered on 9/6/2012 by Anonymous
                                        • CUSTOMER CARE

                                          A:

                                          This fitting will allow you to connect 1" PEX to 3/4" copper, but would not be able to adapt directly to your water meter. 3/4" copper has a .75" ID, while 1" PEX has a .862" ID and 3/4" PEX has a .671" ID.

                                          Answered on 9/11/2012 by PexSupply Staff from NY
                                      • 1" x 3/4" SharkBite Reducing Coupling

                                        Q:

                                        Is there a Shark Bite fitting that will fit over a 3/4 Galvinized pipe and convert to 3/4 copper?
                                        Asked on 3/27/2012 by Tom from Mexico, NY

                                        2 answers

                                        • CUSTOMER CARE

                                          A:

                                          You would need to use a threaded SharkBite fitting to connect to threads on the galvanized pipe. The copper could connect to the SharkBite portion of the fitting.

                                          Answered on 3/27/2012 by PexSupply Staff from NY
                                        • VERIFIED BUYER

                                          A:

                                          In short, no. Galvanized pipe isn't generally uniform enough for Shark Bites and you need to use a dielectric union to avoid galvanic corrosion.
                                          Sent from my iPad

                                          Answered on 3/27/2012 by Another PexSupply Customer
                                      • 1" x 3/4" SharkBite Reducing Coupling

                                        Q:

                                        how do i check to see what size tubing this will fit
                                        Asked on 3/14/2011 by Anonymous from sellersville pa

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This part will fit 1" copper, PEX, or CPVC on one side and 3/4" copper, PEX, or CPVC on the other side.

                                          Answered on 3/15/2011 by PexSupply Staff from NY
                                      Displaying questions 1-3

                                      Do you have a question about this product?