1" x 3/4" SharkBite Reducing Coupling Zoom

1" x 3/4" SharkBite Reducing Coupling

SKU:U060

Brand: Cash-Acme

Cash-Acme
U060 has been discontinued.
Direct Replacement:
SKU: U060LF
Brand: SharkBite

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
1" x 3/4"
3/4"
PEX Size: 3/4"
1"

Description for Cash-Acme U060

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

1" x 3/4" SharkBite Reducing Coupling

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" x 1/2" SharkBite Reducing Coupling
 
4.9

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5), Business (4)

Reviewed by 10 customers

Displaying reviews 1-10

Back to top

 
5.0

Can't beat the prices from Supply House

By DMCCONT

from Long Island, NY

Verified Buyer

Comments about 3/4" x 1/2" SharkBite Reducing Coupling (Lead Free):

These are the best in push connectors ... I have tried a few others and have on occasion had problems with the others ... Big thing is to make sure to de-burr the ends of the pipes (especially the copper so there is nothing sharp to catch the o-rings ... I only started using Pex Supply about a year ago ... You can't beat the prices that they have ...Was able to order online and pick up in warehouse in Farmingdale ... They are now moving it to New Jersey ... Going to have to figure out what we need before hand and order for mail delivery ... After 100$ delivery is free

  • Primary use:
  • Business
 
4.0

Works

By Simon

from Connecticut

Verified Buyer

Comments about 1" x 3/4" SharkBite Reducing Coupling (Lead Free):

Used to reduce feed for a manifold heating system I was switching over to. Works great.

  • Primary use:
  • Personal
 
5.0

works perfect

By Dee

from Northeast PA

Verified Buyer

Comments about 1/4" x 1/2" SharkBite Reducing Coupling (Lead Free):

Could not find this fitting from any other supplier,and the delivery was excellant

  • Primary use:
  • Personal
 
5.0

2nd & 3rd order placed. Fast & helpful.

By Jeanne, warehouse manager

from Gainesville, fl

Verified Buyer

Comments about 3/4" x 1/2" SharkBite Reducing Coupling (Lead Free):

We use these in our HVAC business for drain lines on "city-multi" units.They are easy to use & reliable. The price is about 1/3rd of what you would typically

  • Primary use:
  • Business
 
5.0

Bigger is not always better

By ncaatrack

from St. Louis

Verified Buyer

Comments about 3/4" x 1/2" SharkBite Reducing Coupling (Lead Free):

Nuff said. Great product. Connection may have gone too fast. Tee hee. All jokes aside this little guy got the job done.

 
5.0

Indispespensable for pump servicing

By Frank Roark

from Chelmsford Well and Pump

Verified Buyer

Comments about 1" x 3/4" SharkBite Reducing Coupling (Lead Free):

Often times I am replacing a hydropneumatic(well) tank in a cellar of a large house. You can grow old waiting for the water to drain out and be able to solder copper properly. I use these things as the final connection- a little residual water doesn't cause a problem. A side benefit is that it functions as a union, at about 1/6th the cost of a brass union.I keep a variety of sizes and mpt and fpt types on my truck.

 
5.0

I love it

By DL

from Dayton Ohio

Verified Buyer

Comments about 3/4" x 1/2" SharkBite Reducing Coupling (Lead Free):

I think these are great what ever they cost over using copper and sweating on a fitting is more than made up for in time svings and ease of use

  • Primary use:
  • Business
 
5.0

These are great and easy to use.

By Handyman Joe

from Shinglehouse,Pa

Verified Buyer

Comments about 3/4" x 1/2" SharkBite Reducing Coupling (Lead Free):

I used these to hook up my baseboard heat Pex to copper save lots of time and make job easyer.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Great for 3/4 Pex to 1/2 copper

By Handyman Brad

from Lenoir,NC

Verified Buyer

Comments about 3/4" x 1/2" SharkBite Reducing Coupling:

This coupling was just what I needed to go from my new 3/4 in. Pex to some old 1/2 in. copper pipe I left in simply because of my limited time to install new water lines in my house.I finally got rid of all the old rusty galvinized water lines and installed new Pex piping.However, I left some copper in the laundry room and kitchen but The SharkBite couplings made hookups easy.

  • Primary use:
  • Personal
 
5.0

Shark Bite Fittings are Amazing

By Dan

from IN

Verified Buyer

Comments about 1" x 3/4" SharkBite Reducing Coupling:

It is surprising how well these things work! They seem too simple and good to be true but they do the job and don't leak.

I used couplers so I could implement a full-PEX system without replacing all my fixtures at once. I just cut the in-place copper tubing that runs to the fixtures and joined them with the Shark Bite couplers. Getting a good even cut on the copper is key and cannot be overstated. The ONLY joins that leaked were ones that I did not confirm a good cut on the copper. A quick re-cut and a little filing and the join was good to go. They never leaked on the PEX side.

I would definitely recommend these over imitations you might see at your local big box store. They may look similar but they aren't the same! I had to use a couple in a pinch but went back to replace them when I was able to get the Shark Bites I needed.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 8 Answers
Displaying questions 1-4
  • 3/4" x 1/2" SharkBite Reducing Coupling (Lead Free)

    Q:

    Looking to connect new 3/4" pex to old 1/2" copper is this the correct coupling to use? Does it not matter if it is copper or pex that is being connected for these couplings to work?
    Asked on 6/27/2015 by Jeff from Portsmouth, NH

    2 answers

    • VERIFIED BUYER

      A:

      Yes that fitting is what you are looking for
      Sent from my Verizon Wireless 4G LTE smartphone

      Answered on 6/27/2015 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it doesn't matter if it's copper or PEX. Tubing is measured on the outside diameter (OD). So half inch cooper is the same OD as half inch PEX, and that's how these fittings seal--on the OD of the tubing. Just remember to wiggle the white plastic ID support (meant for the PEX tubing) out of the fitting before inserting the cooper tubing.
      Hal

      Answered on 6/27/2015 by Hal from San Diego, CA
  • 1" x 3/4" SharkBite Reducing Coupling

    Q:

    I'm wondering if this could convert my 3/4" copper water main to 1" pex. My reason for doing so is to maintain a wider inside diameter to my water heater. From what iI can tell is 3/4" copper is about the same I.D. as 1" Aquapex. Maybe I'm over thinking this, but 3/4" pex seems a bit restrictive to service my entire home.
    Asked on 9/5/2012 by Neil from Cedarburg WI

    3 answers

    • VERIFIED BUYER

      A:

      The sharkbite fitting can be used for this conversion. They fit both copper and pex. IE 3/4" sharkbites fit both 3/4 pex and 3/4 copper.
      I have 3/4 pex connected to my main water supply to form a manifold, and 1/2 pex running from the manifold to all endpoints. The pressure/volume seems just fine. You might lose pressure if you convert to 1" even though you gain volume. I'm far from being a plumber but just my thoughts.

      Answered on 9/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      You could use this coupler to convert from copper to pex with out a problem.
      As far as supply goes. As long as your pressure is good from the street you
      would be fine replacing your main trunks inside your home with 1” or ¾” you
      would probably not notice a difference between the two except in price.
      Most homes are run in ½ pex with a 3/4” trunk. 1” would be overkill in my
      opinion. If your pressure is not good you can add booster pumps and
      reservoirs.
      PEX is the future of plumbing especially with the copper prices rising and
      theft.
      Hope this helps..

      Answered on 9/6/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This fitting will allow you to connect 1" PEX to 3/4" copper, but would not be able to adapt directly to your water meter. 3/4" copper has a .75" ID, while 1" PEX has a .862" ID and 3/4" PEX has a .671" ID.

      Answered on 9/11/2012 by PexSupply Staff from NY
  • 1" x 3/4" SharkBite Reducing Coupling

    Q:

    Is there a Shark Bite fitting that will fit over a 3/4 Galvinized pipe and convert to 3/4 copper?
    Asked on 3/27/2012 by Tom from Mexico, NY

    2 answers

    • CUSTOMER CARE

      A:

      You would need to use a threaded SharkBite fitting to connect to threads on the galvanized pipe. The copper could connect to the SharkBite portion of the fitting.

      Answered on 3/27/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      In short, no. Galvanized pipe isn't generally uniform enough for Shark Bites and you need to use a dielectric union to avoid galvanic corrosion.
      Sent from my iPad

      Answered on 3/27/2012 by Another PexSupply Customer
  • 1" x 3/4" SharkBite Reducing Coupling

    Q:

    how do i check to see what size tubing this will fit
    Asked on 3/14/2011 by Anonymous from sellersville pa

    1 answer

    • CUSTOMER CARE

      A:

      This part will fit 1" copper, PEX, or CPVC on one side and 3/4" copper, PEX, or CPVC on the other side.

      Answered on 3/15/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?