3/4" x 3/4" Pipe to Female Pipe Thread Connector Zoom

3/4" x 3/4" Pipe to Female Pipe Thread Connector

SKU:U088

Brand: Cash-Acme

Cash-Acme
U088 has been discontinued.
Direct Replacement:
SKU: U088LF
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
PEX Size: 3/4"
Thread Size: 3/4"

Description for Cash-Acme U088

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

3/4" x 3/4" Pipe to Female Pipe Thread Connector

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" Sharkbite x Female Adapter (Lead Free)
 
4.9

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (9)

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        Just what I needed.

        By Bob in DC

        from Washington DC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Sharkbite x Female Adapter (Lead Free):

              Needed a connection for a shower head riser. This connector worked perfectly.

              • Primary use:
              • Personal
               
              5.0

              great product, once I found it

              By Tony no plummer

              from Decatur, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" x 1" Pipe to Female Pipe Thread Connector:

                    works great just don't use thread tape, use pipe dope paste

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great products and perfect order

                    By Pollabear

                    from Danbury, CT

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" x 1" Pipe to Female Pipe Thread Connector:

                          So doing home jobs using a mega-store for parts can be extremely frustrating. At times they dont cary the full range of sizes. So for those that know what we need and want better pricing this company is a perfect fit.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Nice Product!

                          By Tyler Durdin

                          from Harrisburg,Pa

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/8" x1/2" Pipe to Female Pipe Thread Connector:

                                The hardest part was being sure I had straight cuts on my pex tubing. After that the tubing just slid inside the fittings. I have seen these fitting used on air lines before, but never for water pipes. Extremely handy! I don't have the fancy pex tool and since I found these...probably never will. There is also a C clip disconnect to remove the fittings and reuse again if you wish. This product is really well thought out!

                                • Primary use:
                                • Personal
                                 
                                4.0

                                Good value

                                By RI Richard

                                from RI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" x 3/4" Pipe to Female Pipe Thread Connector:

                                      Good value, easy to use

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      It took a while !

                                      By Trudy

                                      from Vermont

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" x 1/2" Pipe to Female Pipe Thread Connector:

                                            This product was used on my furnace with a backflow preventer, was very happy to finally get it, couldn't find it anywhere around.
                                            Everything was good with it, no problems, and in dealing with the company also.
                                            Very satisfied, and would recommend them to friends.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Excellent, easy to use product!

                                            By John the Homeowner DIYer

                                            from Frostburg, MD

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" x 1" Pipe to Female Pipe Thread Connector:

                                                  Inexpensive, easy to install, no special tools, and DOESN'T LEAK!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  I would buy this product again and again

                                                  By Deb

                                                  from Fort Plain, N.Y.

                                                  Verified Reviewer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1" x 1" Pipe to Female Pipe Thread Connector:

                                                        Shark bite fitings are the only way to do plumbing. Easy and fast connections in minutes. The only way to go!!!

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Works perfectly

                                                        By Blue

                                                        from HMB. CA

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" x 3/4" Pipe to Female Pipe Thread Connector:

                                                              Terrific solution to my bathroom plumbing.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              fast connect to faucets

                                                              By jbservices

                                                              from necedah wi

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3/4" x 3/4" Pipe to Female Pipe Thread Connector:

                                                                    while using a pex system I connect all faucets with these, no leaks easy to disconect to change faucets later.

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    3 Questions | 3 Answers
                                                                    Displaying questions 1-3
                                                                    • 3/4" Sharkbite x Female Adapter (Lead Free)

                                                                      Q:

                                                                      is the threaded side npt?
                                                                      Asked on 1/13/2015 by prome from port townsend, wa

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        yes

                                                                        Answered on 1/14/2015 by Supplyhouse Staff from New York
                                                                    • 1/2" x 1/2" Pipe to Female Pipe Thread Connector

                                                                      Q:

                                                                      Will the brass threaded side of this Sharks Bite connector thread into a 1/2" Boiler Drain valve such a SKU: 205F03? Thanks
                                                                      Asked on 1/9/2011 by Pete

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, it will.

                                                                        Answered on 1/19/2011 by PexSupply Staff from NY
                                                                    • 1" x 1" Pipe to Female Pipe Thread Connector

                                                                      Q:

                                                                      When I thread the brass female threads of the sharkbite fitting to a male PVC fitting of my water softener wrapped with teflon tape I Notice drips at the connection. I was careful not to cross thread anyting. If i try to tighten the fitting more, it tends to drip more.
                                                                      when i took apart the fitting last time, the tape seemed to get pushed up the male threads... Any Solution? Is there anything I'm Missing?
                                                                      Asked on 11/23/2010 by Anonymous from Gilroy, Ca

                                                                      1 answer

                                                                    Displaying questions 1-3

                                                                    Do you have a question about this product?