1" Sharkbite x Female Adapter (Lead Free) Zoom

1" Sharkbite x Female Adapter (Lead Free)

SKU:U094LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$10.29
/ each
$58.74 / box (6 units x $9.79)
In Stock! Ships in 24-48 Hours
(90 Available)
4

Specs

Size: 1"
PEX Size: 1"
Thread Size: 1"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Thread Type: Female
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F

Description for Cash-Acme U094LF

LEAD FREE

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

1" Sharkbite x Female Adapter (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2"" x 3/4"" Sharkbite x Female Reducing Adapter (Lead Free)
 
4.9

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (8)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        great product, once I found it

        By Tony no plummer

        from Decatur, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" x 1" Pipe to Female Pipe Thread Connector:

              works great just don't use thread tape, use pipe dope paste

              • Primary use:
              • Personal
               
              5.0

              Great products and perfect order

              By Pollabear

              from Danbury, CT

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1" x 1" Pipe to Female Pipe Thread Connector:

                    So doing home jobs using a mega-store for parts can be extremely frustrating. At times they dont cary the full range of sizes. So for those that know what we need and want better pricing this company is a perfect fit.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Nice Product!

                    By Tyler Durdin

                    from Harrisburg,Pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/8" x1/2" Pipe to Female Pipe Thread Connector:

                          The hardest part was being sure I had straight cuts on my pex tubing. After that the tubing just slid inside the fittings. I have seen these fitting used on air lines before, but never for water pipes. Extremely handy! I don't have the fancy pex tool and since I found these...probably never will. There is also a C clip disconnect to remove the fittings and reuse again if you wish. This product is really well thought out!

                          • Primary use:
                          • Personal
                           
                          4.0

                          Good value

                          By RI Richard

                          from RI

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" x 3/4" Pipe to Female Pipe Thread Connector:

                                Good value, easy to use

                                • Primary use:
                                • Personal
                                 
                                5.0

                                It took a while !

                                By Trudy

                                from Vermont

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" x 1/2" Pipe to Female Pipe Thread Connector:

                                      This product was used on my furnace with a backflow preventer, was very happy to finally get it, couldn't find it anywhere around.
                                      Everything was good with it, no problems, and in dealing with the company also.
                                      Very satisfied, and would recommend them to friends.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Excellent, easy to use product!

                                      By John the Homeowner DIYer

                                      from Frostburg, MD

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" x 1" Pipe to Female Pipe Thread Connector:

                                            Inexpensive, easy to install, no special tools, and DOESN'T LEAK!

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            I would buy this product again and again

                                            By Deb

                                            from Fort Plain, N.Y.

                                            Verified Reviewer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" x 1" Pipe to Female Pipe Thread Connector:

                                                  Shark bite fitings are the only way to do plumbing. Easy and fast connections in minutes. The only way to go!!!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Works perfectly

                                                  By Blue

                                                  from HMB. CA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" x 3/4" Pipe to Female Pipe Thread Connector:

                                                        Terrific solution to my bathroom plumbing.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        fast connect to faucets

                                                        By jbservices

                                                        from necedah wi

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" x 3/4" Pipe to Female Pipe Thread Connector:

                                                              while using a pex system I connect all faucets with these, no leaks easy to disconect to change faucets later.

                                                              • Primary use:
                                                              • Business

                                                              Displaying reviews 1-9

                                                              Back to top

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              2 Questions | 2 Answers
                                                              Displaying questions 1-2
                                                              • 1/2" x 1/2" Pipe to Female Pipe Thread Connector

                                                                Q:

                                                                Will the brass threaded side of this Sharks Bite connector thread into a 1/2" Boiler Drain valve such a SKU: 205F03? Thanks
                                                                Asked on 1/9/2011 by Pete

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, it will.

                                                                  Answered on 1/19/2011 by PexSupply Staff from NY
                                                              • 1" x 1" Pipe to Female Pipe Thread Connector

                                                                Q:

                                                                When I thread the brass female threads of the sharkbite fitting to a male PVC fitting of my water softener wrapped with teflon tape I Notice drips at the connection. I was careful not to cross thread anyting. If i try to tighten the fitting more, it tends to drip more.
                                                                when i took apart the fitting last time, the tape seemed to get pushed up the male threads... Any Solution? Is there anything I'm Missing?
                                                                Asked on 11/23/2010 by Anonymous from Gilroy, Ca

                                                                1 answer

                                                              Displaying questions 1-2

                                                              Do you have a question about this product? 

                                                              SupplyHouse.com Logo

                                                              Join Our Mailing List - Sign up and receive special offers and coupons