3/4" x 3/4" Pipe to Male Pipe Thread Connector Zoom

3/4" x 3/4" Pipe to Male Pipe Thread Connector

SKU:U134

Brand: Cash-Acme

Cash-Acme
U134 has been discontinued.
Direct Replacement:
SKU: U134LF
Brand: Cash-Acme
4

Specs

Size: 3/4"
PEX Size: 3/4"
Thread Size: 3/4"

Description for Cash-Acme U134

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

3/4" x 3/4" Pipe to Male Pipe Thread Connector

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4"" x 1"" Sharkbite x Male Reducing Adapter (Lead Free)
 
4.9

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (18)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (19)

        Reviewed by 20 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Worth the wait! Saved 50%

        By Gerry

        from Springfield Mo.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1"" x 3/4"" Sharkbite x Male Reducing Adapter (Lead Free):

              Make sure there's no scratches on exterior of tubing. Because that's important for a proper seal.

              • Primary use:
              • Personal
               
              4.0

              Sharkbite

              By tim

              from GA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4"" Sharkbite x Male Adapter (Lead Free):

                    saves time for repair

                    • Primary use:
                    • Business
                     
                    5.0

                    shark bite

                    By cowman

                    from story city iowa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4"" Sharkbite x Male Adapter (Lead Free):

                          more expensive than crimp fittings but are very convienient

                          • Primary use:
                          • Personal
                           
                          5.0

                          amazing product

                          By Mr. Fix-it

                          from Wadsworth, OH

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4"" x 1"" Sharkbite x Male Reducing Adapter (Lead Free):

                                Quality made product, amazing how well this item works.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Awesome stuff

                                By Barry

                                from Maynardville, TN

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4"" Sharkbite x Male Adapter (Lead Free):

                                      Mobile home water lines were my dreaded fear for years until I found these fittings. They work great and so simple to install.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Great timing and product

                                      By Chuck

                                      from Kalama, WA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 5/8"" x 3/4"" Sharkbite x Male Reducing Adapter:

                                            I was going to use the connectors to put valves in some strange looking PEX, I ordered the connectors, and they arrived ahead of time, but the PEX was a strange size, had it of worked with the connectors we would have been in good shape.

                                            I immediately got in contact with PEXSupply they gave me a RMA, I returned them, and they have already credited me the couplings. I WILL buy from them again.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Perfect fitting

                                            By Raj

                                            from Edison, NJ

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 5/8"" x 3/4"" Sharkbite x Male Reducing Adapter:

                                                  I have unusual pipe for outside faucet which is 5/8" pipe fitting is not available in local hardware store. This is the one I was looking for without soldering. This is perfect fitting

                                                  • Primary use:
                                                  • Personal

                                                  (0 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Works as stated.

                                                  By done with plumbing

                                                  from peoria,il

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2"" x 1/2"" Sharkbite Pipe to Male Pipe Thread Connector (Lead Free):

                                                        These fittings worked great. Used on both PEX and copper.I couldnt belive a plumming project could go so smooth.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Easy for Water Softener Hook Up

                                                        By DennisB

                                                        from Sandy, UT

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4"" x 1"" Sharkbite x Male Reducing Adapter (Lead Free):

                                                              I used two of these push-fit connectors to make it easier to hook up my water softener. It was super easy, quick, and water tight. I will be using push-fit connectors for all my future plumbing needs.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              4.0

                                                              works as described

                                                              By pete

                                                              from ohio

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3/4" x 1" Pipe to Male Pipe Thread Connector:

                                                                    I needed two of these fittings to install my water softener. I could have used solder fittings instead, but these are 100% easier to install and allow removal of the fittings should the water softener ever fail. Of the first two I ordered, one had a slow dripping leak. Possibly the result of a bad o-ring. Pex supply promptly replaced the leaking fitting and the replacement is flawless.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    6 Questions | 6 Answers
                                                                    Displaying questions 1-6
                                                                    • 1" x 1" Pipe to Male Pipe Thread Connector

                                                                      Q:

                                                                      Does sweating a piece of copper on to the sharkbite mess with the integrity of the shark bite?
                                                                      Asked on 3/5/2012 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        SharkBite fittings should not be sweated to directly to copper, however copper pipe can be used with SharkBite fitting connections. If you need to connect 1" copper pipe to the male threaded end of a U140 fitting, we would recommend that you use a WP3-16 fitting.

                                                                        Answered on 3/5/2012 by PexSupply Staff from NY
                                                                    • 1" x 3/4" Pipe to Male Pipe Thread Connector

                                                                      Q:

                                                                      Will this work to connect 1" PVC to a threaded adaptor to then continue the run with 3/4" PEX?
                                                                      Asked on 10/18/2011 by JS from AL

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You will need to use SharkBite part U139. It has a 3/4" SharkBite connection on one side and 1" male threads on the other.

                                                                        Answered on 10/19/2011 by PexSupply Staff from NY
                                                                    • 1" x 3/4" Pipe to Male Pipe Thread Connector

                                                                      Q:

                                                                      I have a 1" AquaPLEX main water line. Can I use these to route the water main through a new filter and softener? I am using 3/4 because 1" PVC fittings are not readily available, will this make a huge difference in water pressure?
                                                                      Asked on 6/17/2011 by AmateurExpert from Navasota, Texas

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You can use this 1" x 3/4" fitting. Pressure will not change but volume may.

                                                                        Answered on 6/21/2011 by PexSupply Staff from NY
                                                                    • 3/4" x 1" Pipe to Male Pipe Thread Connector

                                                                      Q:

                                                                      Can I use this for my 3/4 pex feed lines to my Manablock manifold? It has 1" threads.
                                                                      Asked on 4/11/2011 by Plumb tuckered out. from Springfield, Mo

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No. The only ways you can connect to MANABLOCs are compression, crimp, and press connections.

                                                                        Answered on 4/11/2011 by PexSupply Staff from NY
                                                                    • 3/4" x 3/4" Pipe to Male Pipe Thread Connector

                                                                      Q:

                                                                      Do I use this at the end of the PEX pipe for 3/4" IPS valve?
                                                                      Asked on 3/25/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, the U134 will work for this.

                                                                        Answered on 3/30/2011 by PexSupply Staff from NY
                                                                    • 1/2" x 1/2" Pipe to Male Pipe Thread Connector

                                                                      Q:

                                                                      I have a WeilMclean WTGO 3 oil fired hot water boiler used for domestic hot water and hot water baseboard heating. I wanted to use Sharkbites to make some repairs on the copper and fittings on the boiler. Are these fittings rated for such? I see they're rated for 200psi and 200* temps. Thanks, John
                                                                      Asked on 2/21/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        These fittings will work as long as the temperature does not exceed 200 °F.

                                                                        Answered on 2/23/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-6

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons