3/4" x 1" Sharkbite x Male Reducing Adapter (Lead Free) Zoom

3/4" x 1" Sharkbite x Male Reducing Adapter (Lead Free)

SKU:U139LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$11.95 $10.76
/ each
$68.10 $61.32 / box (6 units x $10.22)
In Stock! Ships in 24-48 Hours
(48 Available)
0

Resources

Specs

Size: 3/4" x 1"
PEX Size: 3/4"
Thread Size: 1"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 25 Years
Thread Type: Male
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F

Description for Cash-Acme U139LF

LEAD FREE

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

3/4" x 1" Sharkbite x Male Reducing Adapter (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" Sharkbite x Male Adapter (Lead Free)
 
4.9

(based on 25 reviews)

Ratings Distribution

  • 5 Stars

     

    (23)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (24)

Reviewed by 25 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great idea

By deepwoods

from Northwoods of Minnesota

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Sharkbite x Male Adapter (Lead Free):

        I used this item to install a water filter in the middle of a 3/4" Pex waterline. I wanted a way to be able to remove the filter body without installing unions on eather side. This fit the bill perfectly. The male threaded end fits into each side of the water filter and the sharkbite end connects to the Pex. A stiff pull using the disconnect clip on the Pex side and the fitting will slide right off if needed. Genius!

        • Primary use:
        • Personal
         
        5.0

        Pushfit adapter

        By private

        from Pvd

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" x 1" Sharkbite x Male Reducing Adapter (Lead Free):

              Super simple, worked like a charm.

              • Primary use:
              • Personal
               
              5.0

              Great transition problem solver

              By MrFixItRod

              from Arkansas

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Sharkbite x Male Adapter (Lead Free):

                    First off let me start by saying great site, good prices and fast shipping. I order this and a 3/4" threaded female pvc 90 elbow and solved my transition problem from 3/4" pvc supply line to 3/4" pex tubing when I decided to relocate water heater from one end of mobile home to the other. Worked flawlessly and eliminated multiple transitions / connections.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Will be using these again

                    By WD

                    from IL

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Sharkbite x Male Adapter (Lead Free):

                          theses will allow easier maintenance on my water softner

                          • Primary use:
                          • Personal
                           
                          5.0

                          Perfect and simple solution

                          By Mick

                          from Indianapolis, IN

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" x 1" Sharkbite x Male Reducing Adapter (Lead Free):

                                This made the install of my whole house as simple as you could ask for. The price is great too.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Worth the wait! Saved 50%

                                By Gerry

                                from Springfield Mo.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1"" x 3/4"" Sharkbite x Male Reducing Adapter (Lead Free):

                                      Make sure there's no scratches on exterior of tubing. Because that's important for a proper seal.

                                      • Primary use:
                                      • Personal
                                       
                                      4.0

                                      Sharkbite

                                      By tim

                                      from GA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" Sharkbite x Male Adapter (Lead Free):

                                            saves time for repair

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            shark bite

                                            By cowman

                                            from story city iowa

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" Sharkbite x Male Adapter (Lead Free):

                                                  more expensive than crimp fittings but are very convienient

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  amazing product

                                                  By Mr. Fix-it

                                                  from Wadsworth, OH

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3/4" x 1" Sharkbite x Male Reducing Adapter (Lead Free):

                                                        Quality made product, amazing how well this item works.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Awesome stuff

                                                        By Barry

                                                        from Maynardville, TN

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" Sharkbite x Male Adapter (Lead Free):

                                                              Mobile home water lines were my dreaded fear for years until I found these fittings. They work great and so simple to install.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              7 Questions | 7 Answers
                                                              Displaying questions 1-7
                                                              • 1/2" x 1/2" Sharkbite Pipe to Male Pipe Thread Connector (Lead Free)

                                                                Q:

                                                                Can this fitting be used with Pex-al-pex?
                                                                Asked on 1/15/2015 by Bill from Annapolis

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  no

                                                                  Answered on 1/16/2015 by Supplyhouse Staff from New York
                                                              • 1" x 1" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                Does sweating a piece of copper on to the sharkbite mess with the integrity of the shark bite?
                                                                Asked on 3/5/2012 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  SharkBite fittings should not be sweated to directly to copper, however copper pipe can be used with SharkBite fitting connections. If you need to connect 1" copper pipe to the male threaded end of a U140 fitting, we would recommend that you use a WP3-16 fitting.

                                                                  Answered on 3/5/2012 by PexSupply Staff from NY
                                                              • 1" x 3/4" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                Will this work to connect 1" PVC to a threaded adaptor to then continue the run with 3/4" PEX?
                                                                Asked on 10/18/2011 by JS from AL

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You will need to use SharkBite part U139. It has a 3/4" SharkBite connection on one side and 1" male threads on the other.

                                                                  Answered on 10/19/2011 by PexSupply Staff from NY
                                                              • 1" x 3/4" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                I have a 1" AquaPLEX main water line. Can I use these to route the water main through a new filter and softener? I am using 3/4 because 1" PVC fittings are not readily available, will this make a huge difference in water pressure?
                                                                Asked on 6/17/2011 by AmateurExpert from Navasota, Texas

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You can use this 1" x 3/4" fitting. Pressure will not change but volume may.

                                                                  Answered on 6/21/2011 by PexSupply Staff from NY
                                                              • 3/4" x 1" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                Can I use this for my 3/4 pex feed lines to my Manablock manifold? It has 1" threads.
                                                                Asked on 4/11/2011 by Plumb tuckered out. from Springfield, Mo

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  No. The only ways you can connect to MANABLOCs are compression, crimp, and press connections.

                                                                  Answered on 4/11/2011 by PexSupply Staff from NY
                                                              • 3/4" x 3/4" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                Do I use this at the end of the PEX pipe for 3/4" IPS valve?
                                                                Asked on 3/25/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, the U134 will work for this.

                                                                  Answered on 3/30/2011 by PexSupply Staff from NY
                                                              • 1/2" x 1/2" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                I have a WeilMclean WTGO 3 oil fired hot water boiler used for domestic hot water and hot water baseboard heating. I wanted to use Sharkbites to make some repairs on the copper and fittings on the boiler. Are these fittings rated for such? I see they're rated for 200psi and 200* temps. Thanks, John
                                                                Asked on 2/21/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  These fittings will work as long as the temperature does not exceed 200 °F.

                                                                  Answered on 2/23/2011 by PexSupply Staff from NY
                                                              Displaying questions 1-7

                                                              Do you have a question about this product?