1" Sharkbite x Male Adapter (Lead Free) Zoom

1" Sharkbite x Male Adapter (Lead Free)

SKU:U140LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$10.75
/ each
$61.50 / box (6 units x $10.25)
In Stock! Ships in 24-48 Hours
(37 Available)
0

Resources

Specs

Size: 1"
1" x 1"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 25 Years
Thread Type: Male
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F

Description for Cash-Acme U140LF

LEAD FREE

SharkBite Male Straight Connectors allow you to easily add a male threaded connector to CPVC, copper or PEX tubing. Simply cut the pipe and push on the fitting. SharkBite fittings can easily be removed and are reusable.
**Image may not represent actual product.**

1" Sharkbite x Male Adapter (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" x 1/2" Sharkbite Pipe to Male Pipe Thread Connector (Lead Free)
 
4.9

(based on 22 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (21)

Reviewed by 22 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Will be using these again

By WD

from IL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Sharkbite x Male Adapter (Lead Free):

        theses will allow easier maintenance on my water softner

        • Primary use:
        • Personal
         
        5.0

        Perfect and simple solution

        By Mick

        from Indianapolis, IN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4"" x 1"" Sharkbite x Male Reducing Adapter (Lead Free):

              This made the install of my whole house as simple as you could ask for. The price is great too.

              • Primary use:
              • Personal
               
              5.0

              Worth the wait! Saved 50%

              By Gerry

              from Springfield Mo.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1"" x 3/4"" Sharkbite x Male Reducing Adapter (Lead Free):

                    Make sure there's no scratches on exterior of tubing. Because that's important for a proper seal.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Sharkbite

                    By tim

                    from GA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Sharkbite x Male Adapter (Lead Free):

                          saves time for repair

                          • Primary use:
                          • Business
                           
                          5.0

                          shark bite

                          By cowman

                          from story city iowa

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Sharkbite x Male Adapter (Lead Free):

                                more expensive than crimp fittings but are very convienient

                                • Primary use:
                                • Personal
                                 
                                5.0

                                amazing product

                                By Mr. Fix-it

                                from Wadsworth, OH

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4"" x 1"" Sharkbite x Male Reducing Adapter (Lead Free):

                                      Quality made product, amazing how well this item works.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Awesome stuff

                                      By Barry

                                      from Maynardville, TN

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" Sharkbite x Male Adapter (Lead Free):

                                            Mobile home water lines were my dreaded fear for years until I found these fittings. They work great and so simple to install.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Great timing and product

                                            By Chuck

                                            from Kalama, WA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 5/8"" x 3/4"" Sharkbite x Male Reducing Adapter:

                                                  I was going to use the connectors to put valves in some strange looking PEX, I ordered the connectors, and they arrived ahead of time, but the PEX was a strange size, had it of worked with the connectors we would have been in good shape.

                                                  I immediately got in contact with PEXSupply they gave me a RMA, I returned them, and they have already credited me the couplings. I WILL buy from them again.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Perfect fitting

                                                  By Raj

                                                  from Edison, NJ

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 5/8"" x 3/4"" Sharkbite x Male Reducing Adapter:

                                                        I have unusual pipe for outside faucet which is 5/8" pipe fitting is not available in local hardware store. This is the one I was looking for without soldering. This is perfect fitting

                                                        • Primary use:
                                                        • Personal

                                                        (0 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        Works as stated.

                                                        By done with plumbing

                                                        from peoria,il

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" x 1/2" Sharkbite Pipe to Male Pipe Thread Connector (Lead Free):

                                                              These fittings worked great. Used on both PEX and copper.I couldnt belive a plumming project could go so smooth.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              7 Questions | 7 Answers
                                                              Displaying questions 1-7
                                                              • 1/2" x 1/2" Sharkbite Pipe to Male Pipe Thread Connector (Lead Free)

                                                                Q:

                                                                Can this fitting be used with Pex-al-pex?
                                                                Asked on 1/15/2015 by Bill from Annapolis

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  no

                                                                  Answered on 1/16/2015 by Supplyhouse Staff from New York
                                                              • 1" x 1" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                Does sweating a piece of copper on to the sharkbite mess with the integrity of the shark bite?
                                                                Asked on 3/5/2012 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  SharkBite fittings should not be sweated to directly to copper, however copper pipe can be used with SharkBite fitting connections. If you need to connect 1" copper pipe to the male threaded end of a U140 fitting, we would recommend that you use a WP3-16 fitting.

                                                                  Answered on 3/5/2012 by PexSupply Staff from NY
                                                              • 1" x 3/4" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                Will this work to connect 1" PVC to a threaded adaptor to then continue the run with 3/4" PEX?
                                                                Asked on 10/18/2011 by JS from AL

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You will need to use SharkBite part U139. It has a 3/4" SharkBite connection on one side and 1" male threads on the other.

                                                                  Answered on 10/19/2011 by PexSupply Staff from NY
                                                              • 1" x 3/4" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                I have a 1" AquaPLEX main water line. Can I use these to route the water main through a new filter and softener? I am using 3/4 because 1" PVC fittings are not readily available, will this make a huge difference in water pressure?
                                                                Asked on 6/17/2011 by AmateurExpert from Navasota, Texas

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You can use this 1" x 3/4" fitting. Pressure will not change but volume may.

                                                                  Answered on 6/21/2011 by PexSupply Staff from NY
                                                              • 3/4" x 1" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                Can I use this for my 3/4 pex feed lines to my Manablock manifold? It has 1" threads.
                                                                Asked on 4/11/2011 by Plumb tuckered out. from Springfield, Mo

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  No. The only ways you can connect to MANABLOCs are compression, crimp, and press connections.

                                                                  Answered on 4/11/2011 by PexSupply Staff from NY
                                                              • 3/4" x 3/4" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                Do I use this at the end of the PEX pipe for 3/4" IPS valve?
                                                                Asked on 3/25/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, the U134 will work for this.

                                                                  Answered on 3/30/2011 by PexSupply Staff from NY
                                                              • 1/2" x 1/2" Pipe to Male Pipe Thread Connector

                                                                Q:

                                                                I have a WeilMclean WTGO 3 oil fired hot water boiler used for domestic hot water and hot water baseboard heating. I wanted to use Sharkbites to make some repairs on the copper and fittings on the boiler. Are these fittings rated for such? I see they're rated for 200psi and 200* temps. Thanks, John
                                                                Asked on 2/21/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  These fittings will work as long as the temperature does not exceed 200 °F.

                                                                  Answered on 2/23/2011 by PexSupply Staff from NY
                                                              Displaying questions 1-7

                                                              Do you have a question about this product?