1/2" Sharkbite Check Valve (Lead Free) Zoom

1/2" Sharkbite Check Valve (Lead Free)

SKU:U2008-0000LFA

Brand: Cash-Acme

Cash-Acme
Qty Price
$12.95
/ each
$74.70 / box (6 units x $12.45)
In Stock! Ships in 24-48 Hours
(22 Available)

Specs

Size: 1/2"
Features: Lead Free
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 150°F

Description for Cash-Acme U2008-0000LFA

1/2" Sharkbite Check Valve

The SharkBite Check Valve is a general purpose, spring loaded check valve that can be installed in seconds on copper, CTS CPVC and PEX. The SharkBite check valve can be installed horizontally or vertically and prevents the reverse flow of water through the water supply line.

1/2" Sharkbite Check Valve (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons