1/4" x 3/4" Sharkbite Reducing Garden Hose Nut Zoom

1/4" x 3/4" Sharkbite Reducing Garden Hose Nut

SKU:U2276

Brand: Cash-Acme

Cash-Acme
U2276 has been discontinued.
Direct Replacement:
SKU: U2276LF
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/4" x 3/4"
1/4"
3/4"
PEX Size: 1/4"
Max Pressure (PSI): 200 psi
Max Temp (F): 200°F
Material: Brass
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: CPVC
OD Controlled Copper
PEX

Description for Cash-Acme U2276

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

1/4" x 3/4" Sharkbite Reducing Garden Hose Nut

Q&A: Ask the Questions, share answers