1/2" x 1/2" Elbow Zoom

1/2" x 1/2" Elbow

SKU:U248

Brand: Cash-Acme

Cash-Acme
U248 has been discontinued.
Direct Replacement:
SKU: U248LF
Brand: SharkBite
0

Resources

Specs

Size: 1/2"
PEX Size: 1/2"

Description for Cash-Acme U248

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

1/2" x 1/2" Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" x 1/2" Sharkbite Reducing Elbow (Lead Free)
 
5.0

(based on 42 reviews)

Ratings Distribution

  • 5 Stars

     

    (41)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (36), Business (6)

Most Liked Positive Review

 

great timesaver and problem solver

I completely redid 50 y.o. copper plumbing with pex tubing. Coming off the 1" water main with 1" pex tubing seemed easy on paper, but 1" pex tubing...Read complete review

I completely redid 50 y.o. copper plumbing with pex tubing. Coming off the 1" water main with 1" pex tubing seemed easy on paper, but 1" pex tubing is not as easy to bend once it gets a normal directional twist that occurs once you make one 90 turn begin another. The bend radius of the tubing is just too great to make 2nd or 3rd turns within the 2x8 floor framing cavity, even with plastic bend supports. So you either jump back to copper and solder up a couple 90 elbows with pex stubs on either end and spend 20-30 minutes, or cut the pex in 10 seconds and install the elbow in another 10 seconds and move on! Pricey, but time is not free and so are 1" copper fittings. Leak free so far ... a master plumber puts these things on boilers all day long!?!

VS

Most Liked Negative Review

 

not ideal for pex

These fittings seem quite reliable on copper tubing but less so on pex. I find it best to use a copper transition fitting from pex and then attach with the sharkbite. Much less chance...Read complete review

These fittings seem quite reliable on copper tubing but less so on pex. I find it best to use a copper transition fitting from pex and then attach with the sharkbite. Much less chance of leakage

Reviewed by 42 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

These Sharkbite Fitings Are Amazing

By Skater

from Palmer MI

Verified Buyer

Comments about 1/2" x 1/2" Sharkbite Elbow (Lead Free):

These fittings are amazing tey are easy to work with and if you do all the prep work right they work first time

  • Primary use:
  • Personal
 
5.0

Excellent Fitting, was a breeze to connect Pex to Copper

By MrDrums57

from Waterbury CT

Verified Buyer

Comments about 1" x 3/4" Sharkbite Reducing Elbow (Lead Free):

Connected a 1 inch Pex tube to 3/4 Copper Pipe in SECONDS

  • Primary use:
  • Personal
 
5.0

Great

By Bauen

from Fremont, CA

Verified Buyer

Comments about 1/2" x 1/2" Sharkbite Elbow (Lead Free):

Works great

  • Primary use:
  • Business
 
5.0

1/2" x 1/2" sharkbite 90 degree fitting

By CrocodileDonD

from Rochester, NY

Verified Buyer

Comments about 1/2" x 1/2" Sharkbite Elbow (Lead Free):

Works great when you can't stop the water from coming out of the pipe. Just cut the pipe to the proper length and install the sharkbite and you are done. You might get a little wet but the job is totally done in a couple minutes.

  • Primary use:
  • Personal
 
5.0

1/2" X 1/2" Sharkbite Elbow

By Snoopy

from Manchester, Ct

Verified Buyer

Comments about 1/2" x 1/2" Sharkbite Elbow (Lead Free):

Great product. I'm sold on these Sharkbite products. I use them in my home plumbing systems.

  • Primary use:
  • Personal
 
5.0

Easy and fast

By Scott

from Canton, MI

Verified Buyer

Comments about 1" x 3/4" Sharkbite Reducing Elbow (Lead Free):

Product was exactly what was needed for the job of hooking up a new water softner. Needed to modify the copper pipes and add PEX pipe to connect to softener. Done in 15 minutes.

  • Primary use:
  • Personal
 
5.0

Gret fix on 50 year old copper

By VJ

from Lutherville MD

Verified Buyer

Comments about 3/4" x 1/2" Sharkbite Reducing Elbow (Lead Free):

See my review of the 3/4 Sharkbite ball valve for details of using the 3/4 to 1/2 elbow on a repair job.

  • Primary use:
  • Personal
 
5.0

Great Product

By Old Guy

from New York City

Verified Buyer

Comments about 1/2" x 1/2" Sharkbite Elbow (Lead Free):

I use this for my boat

  • Primary use:
  • Personal
 
5.0

I'll never buy sweat fittings again

By oman

from wakefield mi.

Verified Buyer

Comments about 3/4" x 1/2" Sharkbite Reducing Elbow (Lead Free):

so simple to use, no solder no flux, just push an go

  • Primary use:
  • Personal
 
5.0

i would buy this product again

By Bobby

from Sugar Grove Wv

Verified Buyer

Comments about 1/4" x 1/4" Sharkbite Elbow (Lead Free):

Great

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 11 Answers
Displaying questions 1-8
  • 3/4" x 1/2" Sharkbite Reducing Elbow (Lead Free)

    Q:

    Will the elbow 3/4 side fit on a piece of radiant heat?
    Asked on 6/11/2014 by Dobbiedoo from Stoughton

    2 answers

    • VERIFIED BUYER

      A:

      yes if its 3/4 tubing

      Answered on 6/11/2014 by Anonymous
    • CUSTOMER CARE

      A:

      The 3/4" port can connect to 3/4" nominal copper, PEX, or CPVC (each of which has a 7/8" outside diameter).

      Answered on 6/12/2014 by SupplyHouse Staff from NY
  • 3/4" x 5/8" Sharkbite Reducing Elbow

    Q:

    My in-floor heating has 6 loops of PEX-AL-PEX tubing coming out to a custom copper manifold. I would like to convert to a PEX 6 loop manifold with flow control valves.
    Do you have fittings for PEX-AL-PEX to PEX tubing?
    Asked on 5/8/2012 by Ralph

    1 answer

    • CUSTOMER CARE

      A:

      There is no single fitting that allows you to connect PEX to PEX-AL-PEX. Assuming you have 1/2" tubing and don't want to use any special PEX tools, you can use a PAP-0500M fitting along with either a 450PXF03 or U072 fitting.

      You can also connect 1/2" PEX-AL-PEX directly to most radiant heat manifolds. Use part D4120500 with Uponor TruFLOW manifolds and part MA-50PAP with Rifeng manifolds.

      Answered on 5/8/2012 by PexSupply Staff from NY
  • 3/8" x 3/8" Elbow

    Q:

    Does Pex work with flexible copper? If so is the white insert used with flex copper?
    Asked on 4/20/2012 by Bill from Boston Ma

    1 answer

    • CUSTOMER CARE

      A:

      The white insert is only necessary with PEX, which has a unique inside diameter. You can keep the insert in the fitting when using copper, but it may cause a very slight flow reduction. SharkBite fittings work with flexible copper, but it's a good idea to keep a straight run of at least a few inches out of the fitting.

      Answered on 4/23/2012 by PexSupply Staff from NY
  • 1/2" x 1/2" Elbow

    Q:

    the inner insert does it need to be pulled out for use with copper and left in for pex or does it stay for all three types.
    Asked on 12/10/2011 by Rookie plumber from Saskatoon SK

    2 answers

    • VERIFIED BUYER

      A:

      You can leave it in. I have and I mixed copper and pex and I have not a leak one. Simple rule if the pipe won't insert because of the plastic insert then remove it.

      Answered on 6/20/2012 by Honeykaron from Baarstow, CA
    • CUSTOMER CARE

      A:

      The insert can be left in with copper. The purpose of the insert is to stiffen PEX inside the fitting. It must be left in with PEX, but it's optional with copper and doesn't really serve a purpose.

      Answered on 12/16/2011 by PexSupply Staff from NY
  • 1" x 3/4" Elbow

    Q:

    can these fittings hook cooper to PEX tubing.
    Asked on 11/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they can. SharkBite fittings work with copper, PEX, and CPVC (all of which have the same outside diameter for a given size).

      Answered on 11/29/2011 by PexSupply Staff from NY
  • 3/4" x 5/8" Sharkbite Reducing Elbow

    Q:

    An these fittings be used for GAS? such as on a pipe coming from the wall for a gas stove?
    Asked on 11/24/2011 by tommyzim from torrance, ca

    1 answer

    • CUSTOMER CARE

      A:

      No, SharkBite fittings are not approved for use with gas.

      Answered on 12/2/2011 by PexSupply Staff from NY
  • 1" x 1" Elbow

    Q:

    are these 1" fittings 1 inch I.D or O.D
    Asked on 5/11/2011 by jimbow from iowa

    2 answers

    • CUSTOMER CARE

      A:

      These 1" x 1" elbows accept PEX, copper, or CPVC designated as 1". This will be copper with a 1" ID.

      Answered on 5/11/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Inside diameter of the fittings, use with all 1" pipe, pex or CPVC.

      Answered on 9/21/2011 by Radon Rick from Western Massachusetts
  • 3/4" x 3/4" Elbow

    Q:

    Can Sharkbite fittinggs be used with 3/4" HEPEX PLUS tubing?
    Asked on 2/19/2011 by Anonymous from North Chicago, IL.

    1 answer

    • CUSTOMER CARE

      A:

      Shark Bite fittings can be used with any standard PEX tubing. They cannot be used with PEX-AL-PEX tubing.

      Answered on 2/22/2011 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?