3/4" x 5/8" Sharkbite Reducing  Elbow Zoom

3/4" x 5/8" Sharkbite Reducing Elbow

SKU:U273

Brand: Cash-Acme

Cash-Acme
Qty Price
$8.22
/ each
$46.26 / box (6 units x $7.71)
In Stock! Ships in 24-48 Hours
(18 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 5/8"
3/4"
3/4" x 5/8"
PEX Size: 3/4"
5/8"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F
Warranty: 25 Years

Description for Cash-Acme U273

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

3/4" x 5/8" Sharkbite Reducing Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1" x 3/4" Sharkbite Reducing Elbow (Lead Free)
 
4.9

(based on 34 reviews)

Ratings Distribution

  • 5 Stars

     

    (33)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (29), Business (5)

        Most Liked Positive Review

         

        great timesaver and problem solver

        I completely redid 50 y.o. copper plumbing with pex tubing. Coming off the 1" water main with 1" pex tubing seemed easy on paper, but 1" pex tubing...Read complete review

        I completely redid 50 y.o. copper plumbing with pex tubing. Coming off the 1" water main with 1" pex tubing seemed easy on paper, but 1" pex tubing is not as easy to bend once it gets a normal directional twist that occurs once you make one 90 turn begin another. The bend radius of the tubing is just too great to make 2nd or 3rd turns within the 2x8 floor framing cavity, even with plastic bend supports. So you either jump back to copper and solder up a couple 90 elbows with pex stubs on either end and spend 20-30 minutes, or cut the pex in 10 seconds and install the elbow in another 10 seconds and move on! Pricey, but time is not free and so are 1" copper fittings. Leak free so far ... a master plumber puts these things on boilers all day long!?!

        VS

        Most Liked Negative Review

         

        not ideal for pex

        These fittings seem quite reliable on copper tubing but less so on pex. I find it best to use a copper transition fitting from pex and then attach with the sharkbite. Much less chance...Read complete review

        These fittings seem quite reliable on copper tubing but less so on pex. I find it best to use a copper transition fitting from pex and then attach with the sharkbite. Much less chance of leakage

        Reviewed by 34 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        I'll never buy sweat fittings again

        By oman

        from wakefield mi.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" x 1/2" Sharkbite Reducing Elbow (Lead Free):

              so simple to use, no solder no flux, just push an go

              • Primary use:
              • Personal
               
              5.0

              i would buy this product again

              By Bobby

              from Sugar Grove Wv

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/4"" x 1/4"" Elbow (Lead Free):

                    Great

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great for professionals and 1st timers

                    By Coach Pap

                    from Pitttsburgh, PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" x 1/2" Sharkbite Elbow (Lead Free):

                          I have eight rental units and buy and sell houses. These fittings work really well under sinks and areas where soldering is a real pain. Fast, easy, and 1/2 price of stores in this area. I always want a nice, neat looking finished product and job. These fit the the bill. My last two orders total over $700.00 and I saved at least that much in cost of material. Time savers! They work for copper and pex. No problems as of yet.

                          • Primary use:
                          • Business
                           
                          5.0

                          Quick and Easy RV PB Water Line Fix

                          By Matthew

                          from Jersey City, NJ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/8"" x 3/8"" Sharkbite Elbow (Lead Free):

                                My 1999 Coleman Cheyenne pop-up had PB tubing for the fresh water and it's a slightly different inside diameter than standard flexible tubing but I found out it was the same as PEX and this Sharkbite elbow was recommended to me by a guy at a local large chain hardware store but they did not have this size, so I got it from SupplyHouse.com. It was inexpensive and the shipping was super fast and it fit perfectly. I highly recommend Sharkbite for fixing PB lines. Incredibly simple and quick. :)

                                • Primary use:
                                • Personal
                                 
                                3.0

                                not ideal for pex

                                By Old plumber

                                from Elkins Park, PA

                                Verified Reviewer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" x 1/2" Sharkbite Elbow (Lead Free):

                                      These fittings seem quite reliable on copper tubing but less so on pex. I find it best to use a copper transition fitting from pex and then attach with the sharkbite. Much less chance of leakage

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Follow instruction

                                      By Leak Finder

                                      from New Windsor, NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" x 1/2" Sharkbite Reducing Elbow (Lead Free):

                                            If the instructions are followed exactly how to do it, then it works really fine and saves a lot of time.

                                            • Primary use:
                                            • Business

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            This item was exactly what I needed!

                                            By Richard the hiker!

                                            from Baker City, Oregon

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" x 3/4" Sharkbite Reducing Elbow (Lead Free):

                                                  We had to install a filter system because the city water had crypto! This entailed considerable plumbing and the final cutover to the filter system was made employing the sharkbite reducing elblow. Pex supply was the only online merchant that had the elbows in inventory. I hesitated for quite awhile before ordering as the shipping was expensive, but ultimately made the purchase. Great product and great company!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  I would buy this product again.

                                                  By Thunderrider

                                                  from Beverly WV

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" x 1/2" Sharkbite Elbow (Lead Free):

                                                        Its a sharkbite it great

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Awesome product.

                                                        By Robert

                                                        from Binghamton, NY

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" x 1/2" Sharkbite Elbow (Lead Free):

                                                              Not only extremely simple to use, but never leaks and is very versatile. Pexsupply ships very fast too!

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Sharkbite products make it so easy!"

                                                              By Ralph_Jr.

                                                              from Mt. Vernon, N.Y.

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3/4" x 1/2" Sharkbite Reducing Elbow (Lead Free):

                                                                    You can watch the video at sharkbite.com to see how to install them and purchase them from PexSupply.com to get the best deal.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    8 Questions | 11 Answers
                                                                    Displaying questions 1-8
                                                                    • 3/4" x 1/2" Sharkbite Reducing Elbow (Lead Free)

                                                                      Q:

                                                                      Will the elbow 3/4 side fit on a piece of radiant heat?
                                                                      Asked on 6/11/2014 by Dobbiedoo from Stoughton

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The 3/4" port can connect to 3/4" nominal copper, PEX, or CPVC (each of which has a 7/8" outside diameter).

                                                                        Answered on 6/12/2014 by SupplyHouse Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        yes if its 3/4 tubing

                                                                        Answered on 6/11/2014 by Anonymous
                                                                    • 3/4"" x 5/8"" Sharkbite Reducing Elbow

                                                                      Q:

                                                                      My in-floor heating has 6 loops of PEX-AL-PEX tubing coming out to a custom copper manifold. I would like to convert to a PEX 6 loop manifold with flow control valves.
                                                                      Do you have fittings for PEX-AL-PEX to PEX tubing?
                                                                      Asked on 5/8/2012 by Ralph

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        There is no single fitting that allows you to connect PEX to PEX-AL-PEX. Assuming you have 1/2" tubing and don't want to use any special PEX tools, you can use a PAP-0500M fitting along with either a 450PXF03 or U072 fitting.

                                                                        You can also connect 1/2" PEX-AL-PEX directly to most radiant heat manifolds. Use part D4120500 with Uponor TruFLOW manifolds and part MA-50PAP with Rifeng manifolds.

                                                                        Answered on 5/8/2012 by PexSupply Staff from NY
                                                                    • 3/8" x 3/8" Elbow

                                                                      Q:

                                                                      Does Pex work with flexible copper? If so is the white insert used with flex copper?
                                                                      Asked on 4/20/2012 by Bill from Boston Ma

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The white insert is only necessary with PEX, which has a unique inside diameter. You can keep the insert in the fitting when using copper, but it may cause a very slight flow reduction. SharkBite fittings work with flexible copper, but it's a good idea to keep a straight run of at least a few inches out of the fitting.

                                                                        Answered on 4/23/2012 by PexSupply Staff from NY
                                                                    • 1/2" x 1/2" Elbow

                                                                      Q:

                                                                      the inner insert does it need to be pulled out for use with copper and left in for pex or does it stay for all three types.
                                                                      Asked on 12/10/2011 by Rookie plumber from Saskatoon SK

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        You can leave it in. I have and I mixed copper and pex and I have not a leak one. Simple rule if the pipe won't insert because of the plastic insert then remove it.

                                                                        Answered on 6/20/2012 by Honeykaron from Baarstow, CA
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The insert can be left in with copper. The purpose of the insert is to stiffen PEX inside the fitting. It must be left in with PEX, but it's optional with copper and doesn't really serve a purpose.

                                                                        Answered on 12/16/2011 by PexSupply Staff from NY
                                                                    • 1" x 3/4" Elbow

                                                                      Q:

                                                                      can these fittings hook cooper to PEX tubing.
                                                                      Asked on 11/29/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, they can. SharkBite fittings work with copper, PEX, and CPVC (all of which have the same outside diameter for a given size).

                                                                        Answered on 11/29/2011 by PexSupply Staff from NY
                                                                    • 3/4"" x 5/8"" Sharkbite Reducing Elbow

                                                                      Q:

                                                                      An these fittings be used for GAS? such as on a pipe coming from the wall for a gas stove?
                                                                      Asked on 11/24/2011 by tommyzim from torrance, ca

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        No, SharkBite fittings are not approved for use with gas.

                                                                        Answered on 12/2/2011 by PexSupply Staff from NY
                                                                    • 1" x 1" Elbow

                                                                      Q:

                                                                      are these 1" fittings 1 inch I.D or O.D
                                                                      Asked on 5/11/2011 by jimbow from iowa

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        These 1" x 1" elbows accept PEX, copper, or CPVC designated as 1". This will be copper with a 1" ID.

                                                                        Answered on 5/11/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Inside diameter of the fittings, use with all 1" pipe, pex or CPVC.

                                                                        Answered on 9/21/2011 by Radon Rick from Western Massachusetts
                                                                    • 3/4" x 3/4" Elbow

                                                                      Q:

                                                                      Can Sharkbite fittinggs be used with 3/4" HEPEX PLUS tubing?
                                                                      Asked on 2/19/2011 by Anonymous from North Chicago, IL.

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Shark Bite fittings can be used with any standard PEX tubing. They cannot be used with PEX-AL-PEX tubing.

                                                                        Answered on 2/22/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-8

                                                                    Do you have a question about this product?