1/2" x 1/2" Sharkbite MNPT Elbow (Lead Free) Zoom

1/2" x 1/2" Sharkbite MNPT Elbow (Lead Free)

SKU:U280LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$5.55
/ each
$31.74 / box (6 units x $5.29)
In Stock! Ships in 24-48 Hours
(43 Available)
0

Resources

Specs

Size: 1/2"
PEX Size: 1/2"
Material: Brass
Application: Plumbing
Heating
Max Pressure (PSI): 200 psi
Standards Met: NSF
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F
Thread Size: 1/2"
Thread Type: Male
Warranty: 25 Years

Description for Cash-Acme U280LF

Lead Free, designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

1/2" x 1/2" Sharkbite MNPT Elbow (Lead Free)

Q&A: Ask the Questions, share answers