1/2" Sharkbite Slip Coupling (Lead Free) Zoom

1/2" Sharkbite Slip Coupling (Lead Free)

SKU:U3008LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$10.09
/ each
$28.77 / box (3 units x $9.59)
In Stock! Ships in 24-48 Hours
(63 Available)
4

Specs

Size: 1/2"
PEX Size: 1/2"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: CPVC
OD Controlled Copper
PEX
Max Temp (F): 200°F

Description for Cash-Acme U3008LF

The Lead free SharkBite Slip Coupling simplifies repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair. **Slip Couplings should only be used on copper.

1/2" Sharkbite Slip Coupling (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2"" Sharkbite Slip Coupling (Lead Free)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

QUICK AND EASY WAY TO FIX A LEAK

By DOC

from MCGREGOR, TEXAS

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Sharkbite Slip Coupling:

        SHARKBITES ARE FAR SUPERIOR TO QUEST - LESS PARTS - LESS CHANCE OF LEAKING. THEY ARE SECURE AND SOLID.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        7 Questions | 7 Answers
        Displaying questions 1-7
        • 1/2"" Sharkbite Slip Coupling (Lead Free)

          Q:

          Can i use sharkbites on my boiler plumbing (max temp it sees ever would be 190degrees)

          Thanks
          Asked on 10/16/2013 by Michael from Andover, MA

          1 answer

          • CUSTOMER CARE

            A:

            Yes, you can.

            Answered on 10/22/2013 by PexSupply Staff from NY
        • 1" Sharkbite Slip Coupling

          Q:

          can this be used for underground main service repair approx 48 inches deep
          Asked on 1/24/2012 by Anonymous from rockaway new jersey

          1 answer

          • CUSTOMER CARE

            A:

            Yes, SharkBite fittings are approved for direct burial.

            Answered on 1/24/2012 by PexSupply Staff from NY
        • 1" Sharkbite Slip Coupling

          Q:

          What is the length of the 1" slip coupling? Will it work on 1" Sch. 40 PVC?
          Asked on 7/6/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            This coupling is about 4-1/4" long. It works with Schedule 40 PVC.

            Answered on 7/7/2011 by PexSupply Staff from NY
        • 1/2" Sharkbite Slip Coupling

          Q:

          what is the actual life of the sharkbites
          Asked on 6/16/2011 by rod from south carolina

          1 answer

          • CUSTOMER CARE

            A:

            SharkBite fittings should last for at least 20 years if installed properly.

            Answered on 6/17/2011 by PexSupply Staff from NY
        • 1/2" Sharkbite Slip Coupling

          Q:

          CAN IT BE USED WITH A METRIC SIZED TUBE. CAN'T FIT A 3/8 OR A 1/2 CONNECTOR. IT IS IN BETWEEN. WHAT SIZE CAN I USE IF IT IS POSSIBLE
          Asked on 6/1/2011 by LEO from HOUSTON, TEXAS

          1 answer

          • CUSTOMER CARE

            A:

            None of the SharkBite couplings are designed to work with metric-sized tube.

            Answered on 6/1/2011 by PexSupply Staff from NY
        • 1/2" Sharkbite Slip Coupling

          Q:

          Can you have pex on one side of this coupling and the copper on the other side with no stop.
          Asked on 1/26/2011 by John V from Hunter NY

          1 answer

          • CUSTOMER CARE

            A:

            Yes, you can do this.

            Answered on 1/31/2011 by PexSupply Staff from NY
        • 1/2" Sharkbite Slip Coupling

          Q:

          What is the overall dimension of the 1/2" slip coupling?
          Asked on 11/4/2010 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            The length is 4-3/8" and the width is 1".

            Answered on 11/8/2010 by PexSupply Staff from NY
        Displaying questions 1-7

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons