3/4" Ball Valve x 3/4" FIP Sharkbite Flexible Water Heater Connector - 18" Length Zoom

3/4" Ball Valve x 3/4" FIP Sharkbite Flexible Water Heater Connector - 18" Length

SKU:U3088FLEX18BV

Brand: Cash-Acme

Cash-Acme
U3088FLEX18BV has been discontinued.
Direct Replacement:
SKU: U3088FLEX18BVLF
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Size: 3/4" x 3/4"
Length (Inches): 18"
Material: Stainless Steel
Thread Type: Female
Warranty: 5-Year Limited Warranty
Standards Met: NSF
ASTM F1960
ASTM F877
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper

Description for Cash-Acme U3088FLEX18BV

3/4" BV x 3/4" FIP stainless steel, braided, flexible water heater connector hose combines with the rotatability of SharkBite fittings to allow connections to be made in tight spaces without additional fittings, soldering or glue.

With integral ball valve

3/4" Ball Valve x 3/4" FIP Sharkbite Flexible Water Heater Connector - 18" Length

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4"" Ball Valve x 3/4"" FIP Sharkbite Flexible Water Heater Connector - 18"" (Lead Free)
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Works great!!!

By Bioler Bill

from Keeseville

Verified Buyer

Comments about 3/4"" Ball Valve x 3/4"" FIP Sharkbite Flexible Water Heater Connector - 18"" (Lead Free):

Makes install of a hot water tank go smooth!!!

 
5.0

Perfect, just perfect. Can't imagine not

By Albany Landlord

from Albany NY

Verified Buyer

Comments about 3/4"" Ball Valve x 3/4"" FIP Sharkbite Flexible Water Heater Connector - 18"" (Lead Free):

I can't imagine NOT replacing water heaters without these. I am a landlord and replace about two a year. These are super fast. Turn off the water and open something to relieve the water pressure. Cut the pipe at about the right height and quickly slip the sharkbite over the pipe with the ball valve closed. Boom, no more water leaking over things and no need to drain the pipes. Replace the water heater and screw the other end in. If the initial cut was too low, remove the sharkbite fitting with the removal tool (you can do it without the tool in a pinch, but it is worth the dollar to have on hand) re-cut the dripping pipe, and put it on again.
Get teh 18", you don't know when you will need the extra length, and you need to get by the hot chimney.

 
5.0

Sharkbite Ball Valve connector

By sct7853

from Saranac, New York

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4"" Ball Valve x 3/4"" FIP Sharkbite Flexible Water Heater Connector - 18"" (Lead Free):

        These connectors made hooking up my A. O. Smith hot water heater a breeze and required no soldering. Very easy to use.

        • Was this a gift?:
        • No
         
        5.0

        SHARKBITE hoses

        By Steve

        from New York

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4"" Ball Valve x 3/4"" FIP Sharkbite Flexible Water Heater Connector - 18"" (Lead Free):

              The SHARKBITE 18" long 3/4" size flex hose with a ball valve attached was the perfect solution for my easy installation of a residential water heater. Followed the installation directions carefully and not a drop of leakage.

              • Was this a gift?:
              • No
               
              5.0

              Delighted With Purchase

              By Quique

              from Hayward, CA

              Verified Buyer

              Comments about Cash-Acme 3/4"" Ball Valve x 3/4"" FIP Sharkbite Flexible Water Heater Connector - 18"" (Lead Free):

              I set out to eliminate all threaded joints in my water heater installation. this product eliminated all (8) but one of the threaded connections (not possible to eliminate) and provided me with the water valve bypass solution I wanted to add to my project. the product worked as advertised. it was easy to install and had nary a leak. great going SharkBite!

              Displaying reviews 1-5

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1/2"" Ball Valve x 3/4"" FIP Sharkbite Flexible Water Heater Connector - 18"" (Lead Free)

                Q:

                Is the 1/2" ball valve a pex fitting and does the 3/4 connect directly to the water heater, i.e., is this intended to be an easy way to go from 1/2" copper plumbing directly to the water heater?
                Asked on 2/21/2014 by just denny from olean, ny

                1 answer

                • CUSTOMER CARE

                  A:

                  The 1/2" Ball valve is a standard sharkbite connection that can be used with pex or copper. The 3/4" side is standard FNPT thread, intended to connect directly to a water heater.

                  Answered on 3/31/2014 by Anonymous
              Displaying question 1

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons