3/8" x 1/2" Drop Ear (SharkBite x FNPT) Elbow Zoom

3/8" x 1/2" Drop Ear (SharkBite x FNPT) Elbow

SKU:U332

Brand: Cash-Acme

Cash-Acme
U332 has been discontinued.
Direct Replacement:
SKU: U332LF
Brand: Cash-Acme
0

Resources

Specs

Size: 3/8"
1/2"
3/8" x 1/2"
PEX Size: 3/8"
Thread Type: Female
Thread Size: 1/2"

Description for Cash-Acme U332

NOTE: Image is representative only and depicts 1/2" Sharkbite x 1/2" FNPT elbow.

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

3/8" x 1/2" Drop Ear (SharkBite x FNPT) Elbow

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2"" x 1/2"" Drop Ear (SharkBite x FNPT) Elbow (Lead Free)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

very convenient, no leaks

By Aj

from Pensacola, Fl

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2"" x 1/2"" Drop Ear (SharkBite x FNPT) Elbow (Lead Free):

        It is easy to use and saves a lot of time and money.

        • Primary use:
        • Personal
         
        5.0

        Great quality

        By Neophyte plumber

        from Alexandria, VA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" x 3/4" Drop Ear (SharkBite x FNPT) Elbow:

              Well made and easy to install

              • Primary use:
              • Personal
               
              5.0

              Great Product

              By TD Bean

              from Austin, TX

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" x 3/4" Drop Ear (SharkBite x FNPT) Elbow:

                    Instead of sweating a joint, this connectin was fast and easy.

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    1 Question | 1 Answer
                    Displaying question 1
                    • 3/4" x 3/4" Drop Ear (SharkBite x FNPT) Elbow

                      Q:

                      WHAT CAN GO WRONG WITH FITTINGS AFTER FIVE YEARS.DO THE O RINGS DRY OUT?
                      Asked on 2/26/2011 by DEREK from WOLVERINE LAKE MI.

                      1 answer

                      • CUSTOMER CARE

                        A:

                        This is a proven product and has not had issues with the o-rings drying out.

                        Answered on 2/28/2011 by PexSupply Staff from NY
                    Displaying question 1

                    Do you have a question about this product?