1/4" x 1/2" SharkBite Faucet Reducing Connector (Lead Free) Zoom

1/4" x 1/2" SharkBite Faucet Reducing Connector (Lead Free)

SKU:U3525LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$4.05
/ each
$23.10 / box (6 units x $3.85)
In Stock! Ships in 24-48 Hours
(14 Available)
4

Specs

Application: Plumbing
Size: 1/4" x 1/2"
Thread Size: 1/2"
Thread Type: Female
Warranty: 5-Year Limited Warranty
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
PEX Size: 1/4"

Description for Cash-Acme U3525LF

14 NPSM Threads

1/4" x 1/2" SharkBite Faucet Reducing Connector (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons