1/4" x 7/8" Ballcock Toilet Connector Zoom

1/4" x 7/8" Ballcock Toilet Connector

SKU:U3531

Brand: Cash-Acme

Cash-Acme
U3531 has been discontinued.
Direct Replacement:
SKU: U3531LF
Brand: SharkBite

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/4"
1/4" x 7/8"
7/8"
Thread Type: Toilet Valve
Warranty: 5-Year Limited Warranty
Thread Size: 7/8"
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
PEX Size: 1/4"

Description for Cash-Acme U3531

Toilet connector with 7/8" ballcock threads.

1/4" x 7/8" Ballcock Toilet Connector

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/4" x 7/8" Ballcock Toilet Connector

    Q:

    will this fit standard toilets?
    Asked on 1/14/2011 by Laramie from Quad Cities, IL

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 2/1/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?