1/4" x 7/8" SharkBite Ballcock Toilet Valve, Reducing Elbow Zoom

1/4" x 7/8" SharkBite Ballcock Toilet Valve, Reducing Elbow

SKU:U3537

Brand: Cash-Acme

Cash-Acme
Qty Price
$5.14
/ each
$28.92 / box (6 units x $4.82)
In Stock! Ships in 24-48 Hours
(3 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/4" x 7/8"
Thread Type: Toilet Valve
Thread Size: 7/8"
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
PEX Size: 1/4"
Warranty: 25 Years

Description for Cash-Acme U3537

1/4" x 7/8" Ballcock Threads Toilet Elbow

1/4" x 7/8" SharkBite Ballcock Toilet Valve, Reducing Elbow

Q&A: Ask the Questions, share answers