5/8" x 5/8" x 5/8" Sharkbite Tee Zoom

5/8" x 5/8" x 5/8" Sharkbite Tee

SKU:U366

Brand: Cash-Acme

Cash-Acme
Qty Price
$12.55
/ each
$69.30 / box (6 units x $11.55)
In Stock! Ships in 24-48 Hours
(4 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 5/8" x 5/8"
PEX Size: 5/8"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Standards Met: NSF
Warranty: 5-Year Limited Warranty
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F

Description for Cash-Acme U366

NOTE: Image is representative only and depicts a 3/8" x 3/8" x 3/8" tee.

This item does not comply with the 2014 Lead Free Act. It should not be used in Potable Water applications.

5/8" x 5/8" x 5/8" Sharkbite Tee

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" x 3/4" x 3/4" Sharkbite Tee (Lead Free)
 
5.0

(based on 33 reviews)

Ratings Distribution

  • 5 Stars

     

    (33)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (27), Business (5)

        Reviewed by 33 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        life saver

        By backsaver

        from Brooklyn, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" x 3/4" x 3/4" Sharkbite Tee (Lead Free):

              a perfect solution where soldering is almost impossible in those hard to reach places.
              push fit makes pipe connections a breeze.
              a must have.

              • Primary use:
              • Personal
               
              5.0

              Just right for tight spots

              By Ron the rancher

              from Bonham,Tx

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

                    Had a tight area to put in the tee's that I couldn't get the crimper in. No leakes whooooo

                    • Primary use:
                    • Personal
                     
                    5.0

                    Mr. Tee

                    By ncaatrack

                    from St. Louis

                    Verified Buyer

                    Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

                    When you just need to go another route. Used to divert to a laundry. I pity the fool who cant connect in under a minute!

                     
                    5.0

                    Worked Great, as always

                    By The weekend plummer

                    from Wales, Ma

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

                          This Sharkbite fittng worked great, as always. I used it to tie pex tubing into copper in a tight location under a kitchen counter and I didn't have any leaks.

                          • Primary use:
                          • Personal
                           
                          5.0

                          great prodct

                          By plumber

                          from Jericho vt

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

                                I use them for all my plumbing needs,I like them because there is no soldering involved.

                                • Primary use:
                                • Business
                                 
                                5.0

                                sharkbite 3/4 T

                                By Spartan

                                from Wakefield,Ma

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" x 3/4" x 3/4" Sharkbite Tee (Lead Free):

                                      great for fast and easy repairs or add on plumbing.one push and you done. the only qwestion i have is ....how long they last.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Bites not dangerous from these sharks.

                                      By Dobbiedoo

                                      from Stoughton. Ma

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

                                            I was redoing part of my heating system and decided to go the easiest way. First decide how you are going to run the plumbing and what material to use, I used copper tubing and pex tubing. The ease of use cut tubing to length, slip tube in you're done. If you make a mistake use the removal tool and fix the problem. Where was these products when I was doing my heating system? The product is well made and forgiving.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Now DIY'ers can work with pex

                                            By FrankJ

                                            from Pinehurst , NC

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

                                                  I repaired an irrigation system with two Tees and two adapters (pex to pipe) and it took me less than 20 minutes; no leaks no redo's. These fittings make me the equal of a plumber insofar as connecting up pex pipe and valves and such. 100% satisfied.

                                                  Thanks.

                                                  Frank

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  great for a fast install

                                                  By stm417

                                                  from Toledo

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

                                                        Use sharkbite deburr and depth measuring tool before install. pipe clamps were need to hold the center pipe from moving. Keep in mind you will need at least 1 inch of movement on the pipes to get the fitting in place. I do most of my work on excessing plumbing.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Pex T's

                                                        By Caman

                                                        from New York, NY

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free):

                                                              I'm really happy with all the Pex Sharkbite fittings. First time I used them but it's so much easier than soldering the copper!

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              6 Questions | 21 Answers
                                                              Displaying questions 1-6
                                                              • 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free)

                                                                Q:

                                                                XCould you tell me when you tee into a exsiting copper line, how much of the line actually slides into the fitting. Or another way of saying how much of the line needs to be cut out for the connection. Thanks
                                                                Asked on 9/27/2014 by Al the rookie plumber

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  in my experience there is usually enough "play" in the pipe so you may not
                                                                  have to take any "out". If you need to take some some out and you don't
                                                                  have any play, you wont be able to get this in-line anyway. If you can,
                                                                  remove about 1" of pipe and try to fit.
                                                                  Good luck
                                                                  Steve

                                                                  Answered on 10/2/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The short answer is 15/16” (for ½ inch Sharkbite)
                                                                  This message contains information that may be confidential and privileged,
                                                                  and is intended only for the designated recipient(s). If you receive this
                                                                  message in error, please advise the sender by reply e-mail and delete the
                                                                  message. Thank you.

                                                                  Answered on 9/28/2014 by Jim from Atlanta GA
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I use this: http://www.homedepot.com/p/SharkBite-Safe-Seal-Tool-U702A/100638148
                                                                  Good luck.

                                                                  Answered on 9/27/2014 by Anonymous
                                                              • 1/2" x 1/2" x 1/2" Sharkbite Tee (Lead Free)

                                                                Q:

                                                                Does the 1/2" shark bite tee fit the 1/2" copper and PEX tubing?
                                                                Asked on 3/15/2013 by phil from Whidbey Is. WA

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, Sharkbite fittings are compatible with both copper and pex tubing of the same advertised sizes.

                                                                  Answered on 3/21/2013 by PexSupply Staff from NY
                                                              • 1" x 1" x 3/4" Tee

                                                                Q:

                                                                on the 1 x 1 x 3/4 Pex Tee - which connections is the 3/4? In the middle, or at one of the ends?
                                                                Asked on 10/11/2012 by Greg

                                                                6 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  in the middle is the 3/4

                                                                  Answered on 10/12/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The middle will be the 3/4"

                                                                  Answered on 10/12/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  According to http://www.sharkbiteplumbing.com/fittings/tees/reducing-tees?limit=all that tee has the ¾" outlet in the middle.
                                                                  Jeff

                                                                  Answered on 10/12/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  middle

                                                                  Answered on 10/12/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  They sell a variety of couplings in all shapes and configurations, I would
                                                                  suggest looking at pictures on their website and get the correct item number
                                                                  for the one you want. Most "standard" couplings like this would have the
                                                                  same size pipe opposite each other and the different size as "the one in the
                                                                  middle" but if you can check pictures I would do that if the location really
                                                                  matters.

                                                                  Answered on 10/14/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The last dimension listed is the middle port. The middle is 3/4" on U416 tees.

                                                                  Answered on 10/25/2012 by PexSupply Staff from NY
                                                              • 1" x 1" x 1" Tee

                                                                Q:

                                                                I understand these fittings twist into place. Does the direction of the twist matter? For instance in a Tee the twist will be in two directions depending which pipe your looking at.
                                                                Asked on 9/30/2012 by Larry from United States

                                                                6 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  they don't need to twist. hence, the direction does not matter. If they twist some as they wre inserted it do not hurt.

                                                                  Answered on 9/30/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  They slide straight in, not twist in.

                                                                  Answered on 9/30/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Twisting is not required. Twisting does help to push the pipe all teh way in, which is required, but you can twist either way or not at all.

                                                                  Answered on 9/30/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  These fittings push together to lock. it does not require a twist in any particular direction.

                                                                  Answered on 9/30/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  They are not twisted. the pipe is just inserted and sealed by a type of o-ring and locked in place by a collar in the the fitting

                                                                  Answered on 9/30/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The direction of the twist does not matter, this just ensures that you
                                                                  "seat" the pipe all the way into the valve and around the gasket properly.
                                                                  Don't worry about T's and other tight angles, you can actually twist the
                                                                  pipe around and around in the fitting even when it's fully "seated" and I
                                                                  don't believe that would cause any problems.

                                                                  Answered on 10/1/2012 by Anonymous
                                                              • 1" x 1" x 3/4" Tee

                                                                Q:

                                                                Can I use these fittings on pex-al-pex piping? I want to tap into the main water line into the house to ultimately support a lawn irrigation system. The water line is 1" pex-al-pex and I need it to connect to a 3/4" pex.
                                                                Asked on 8/4/2012 by Dave

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Pex push fittings are not designed for pex-al-pex piping.  Pex makes a
                                                                  compression fitting specifically for pex-al-pex pipe.

                                                                  Answered on 8/4/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No. "SharkBite Fittings are not compatible with PEX-Al-PEX Tubing."

                                                                  Answered on 8/5/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  SharkBite fittings cannot be used on PEX-AL-PEX. These fittings can only be used on PEX, copper, and PVC.

                                                                  Answered on 8/21/2012 by PexSupply Staff from NY
                                                              • 1" x 1" x 1" Tee

                                                                Q:

                                                                Is it recomended to remove the plastic insert on a Sharkbite fitting when using Copper pipes or, does it matter one way or another?
                                                                Asked on 11/8/2010 by RHEBERT from Gilroy, Ca

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You can leave the plastic inserts in the fittings. There will only be a slight change to your water pressure.

                                                                  Answered on 11/9/2010 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I have never removed them on 1" copper and had no problems.

                                                                  Answered on 10/6/2011 by Radon Rick from Springfield, MA.
                                                              Displaying questions 1-6

                                                              Do you have a question about this product?