Description
Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body.
Read more
Specs
Application:
Heating
Plumbing
Size:
1/2"
1/2" x 1/2"
PEX Size:
1/2"
Material:
Brass
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
CPVC
PEX
OD Controlled Copper
Standards Met:
NSF
Max Temp (F):
200°F
Max Pressure (PSI):
200
Warranty:
5 Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

11 Product Reviews

Product Q&A