3/4" x 1/2" x 1/2" Sharkbite Reducing Tee (Lead Free) Zoom

3/4" x 1/2" x 1/2" Sharkbite Reducing Tee (Lead Free)

SKU:U454LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$9.75
/ each
$111.00 / box (12 units x $9.25)
In Stock! Ships in 24-48 Hours
(36 Available)
4

Specs

Size: 3/4" x 1/2" x 1/2"
Features: Lead Free
PEX Size: 1/2"
3/4"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F

Description for Cash-Acme U454LF

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

3/4" x 1/2" x 1/2" Sharkbite Reducing Tee (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4"" x 1/2"" x 3/4"" Sharkbite Reducing Tee (Lead Free)
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (4), Personal (3)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Sharbite fittings are Awesome!

        By John99

        from Sioux City, IA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4"" x 1/2"" x 3/4"" Sharkbite Reducing Tee (Lead Free):

              Great Prices and fast delivery. Sharkbite is the way to go. I have used other quick connect fitting from other big box stores and have nothing but problems with them. This is the best way to purchase them!

              • Primary use:
              • Personal
               
              5.0

              Great product

              By Jmq

              from Estero,Fl

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4"" x 3/4"" x 1/2"" Sharkbite Reducing Tee (Lead Free):

                    Using shark bite & pex it doesn't get any easier

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great time saving product

                    By Water Guy

                    from Canada

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4"" x 3/4"" x 1/2"" Sharkbite Reducing Tee (Lead Free):

                          Very fast connection/ Awesome professional looking

                          • Primary use:
                          • Business
                           
                          5.0

                          pex supply is the best

                          By tim @r.c.s

                          from virginia

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4"" x 3/4"" x 1/2"" Sharkbite Reducing Tee (Lead Free):

                                I would recommend shark bite propress fitting to everyone in the hvac and plumbing business .
                                pex supply is the best and best pricing and awesome customer service .
                                I will always buy products from pex supply

                                • Primary use:
                                • Business
                                 
                                5.0

                                great stuff

                                By Big D the plumber

                                from West NY, NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4"" x 1/2"" x 3/4"" Sharkbite Reducing Tee (Lead Free):

                                      wwe are currently doing a big reno on apartment unit. we need to work fast and these SB acme tees work like a charm. the price is great and the stuff is good. we'll continue to buy this brand for all future project.

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      I love shark bite fittings.

                                      By Mal, life long diy'er.

                                      from Nashua NH

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 3/4" x 3/4" x 1/2" Tee:

                                            If you have had solder drip on to your hands or face,shark bite fittings end that problem.If you have had leaks and had to start all over again from the beginning at the end of the day when you are exhausted, shark bite is the solution.I wish they were around twenty years ago.I will never use anything except shark bite again.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Quick Trick

                                            By Handyman Hank

                                            from Ontario, Canada

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 3/4" x 1/2" x 3/4" Tee:

                                                  I'm not sure what more can be said which others have not already said about how easy these fittings are to use. However a couple of tricks I've learned are:

                                                  1) Remove the plastic pipe inserts (white plastic caps flopping around inside the fittings) and insert these into the pipe ends then insert the pipe into the fittings otherwise these can get in the way prevent the pipe from sliding into the fitting properly. When using these fittings with 'hard rigid pipe' like copper these can be removed then thrown away as they serve no purpose.

                                                  2) If you don't already have them, get yourself a set of the disconnect clips (without these it is almost impossible to remove the fittings, with these it is simple). You may think that you won't need to take a fitting apart but in one case I had a problem with a fitting leaking so I took it apart and noticed a deep scratch on the pipe which was providing a channel for water to leak - a quick fix which would have been difficult without the release clip.

                                                  • Primary use:
                                                  • Business

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  4 Questions | 4 Answers
                                                  Displaying questions 1-4
                                                  • 3/4" x 1/2" x 1/2" Tee

                                                    Q:

                                                    i need a 3/4" center with left 1/2" and right 1/2" is there such a thing and if so what is the part #
                                                    Asked on 9/24/2011 by Anonymous from carson nd

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Cash Acme does not make a 1/2" x 1/2" x 3/4" SharkBite tee.

                                                      Answered on 9/26/2011 by PexSupply Staff from NY
                                                  • 3/4" x 3/4" x 1/2" Tee

                                                    Q:

                                                    I do not understand your answer to the previous asked question. I too need left end 3/4" x center 1/2" x right end 3/4"

                                                    -------1/2"-------
                                                    3/4"------- 3/4"
                                                    Please give me the correct item/part # for the tee I am describing so I can get the right item the first time.
                                                    thanks,
                                                    tj
                                                    Asked on 8/27/2011 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Part U412 is the part you need. The center is 1/2" and the two ends are both 3/4".

                                                      Answered on 8/30/2011 by PexSupply Staff from NY
                                                  • 3/4" x 3/4" x 1/2" Tee

                                                    Q:

                                                    I am looking to use these tees with PEX tubing for a seasonal camp. The items will be exposed to cold temperatures down to -20 F. The water would be drained from the piping, but as I have had to replace CPVC piping every year the lines may not be completely drained. Are these products rated for the lower temperatures?
                                                    Asked on 5/3/2011 by Anonymous from Franklin, Vermont

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The fittings, as well as the PEX, could break if water freezes inside them. PEX is freeze-resistant, but not freeze-proof.

                                                      Answered on 5/3/2011 by PexSupply Staff from NY
                                                  • 3/4" x 3/4" x 1/2" Tee

                                                    Q:

                                                    I need to verify which is the reduced end. I need the 3/4 fittings on each end with the 1/2 reducer to be the middle connections. Please explain before I order
                                                    Asked on 4/5/2011 by Scivey from Newtown, WV

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The reduced end is the top end. All tee measurements are formatted as follows: Bigger end x Smaller end x Middle (regardless of size).

                                                      Answered on 4/6/2011 by PexSupply Staff from NY
                                                  Displaying questions 1-4

                                                  Do you have a question about this product? 

                                                  SupplyHouse.com Logo

                                                  Join Our Mailing List - Sign up and receive special offers and coupons