1" x 1" x 1" FNPT Tee Zoom

1" x 1" x 1" FNPT Tee

SKU:U464

Brand: Cash-Acme

Cash-Acme
U464 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

4

Specs

Size: 1"
PEX Size: 1"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 25 Years
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Max Temp (F): 200°F

Description for Cash-Acme U464

NOTE: Image is representative only and depicts 1" x 1" x 1" tee.

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

1" x 1" x 1" FNPT Tee

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 10 Answers
Displaying questions 1-4
  • 3/4" x 3/4" x 3/4" FNPT Tee

    Q:

    Can you connect a hot water heater expansion tank in the horizontal position to the threaded part of the tee ?
    Asked on 7/14/2013 by Jim from Pittsburgh, Pa

    1 answer

    • VERIFIED BUYER

      A:

      If the expansion tank has the same size NPT thread, that would make for an
      extremely easy connection.

      Answered on 7/15/2013 by Anonymous
  • 3/4" x 3/4" x 3/4" FNPT Tee

    Q:

    The image of this product does not show a threaded connection. Is the T threaded? Also, Is this suitable for PEX or copper only? Is this a lead free item for potable water?

    Thanks,
    Adam
    Asked on 8/7/2012 by Adam from Medford, MA

    6 answers

    • VERIFIED BUYER

      A:

      Adam,
      The "T" is not threaded, it is a shark bite fitting where the pipe (pex or
      copper) is simply pushed into the fitting. It is safe for potable water.

      Answered on 8/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I have used this and it's not threaded. Will accept led tubing or copper. I used it for potable water.
      Sent from my iPhone

      Answered on 8/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The tee is threaded on the branch and you can thread anything into the
      female threads. I used one (with a bushing to 1/4") to install an icemaker
      supply line and it worked great.

      Answered on 8/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is not threaded. It is used for copper pipe only. It is leas free.
      Sent from my Kindle Fire

      Answered on 8/7/2012 by Anonymous
    • VERIFIED BUYER

      A:

      hi adam
      You will receive a tee like the one shown along with a threaded insert. They also sell the threaded inserts separately which i found them very useful. They can be used for pex or copper. These fittings come with little plastic inserts also which you should remove if using them with copper. As far as my knowlege goes, these do contain lead, yet can still be used for potable water. I don't think the lead has any way of leaching into the water.
      eric

      Answered on 8/8/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This "Female Centre" tee (part U462) has 3/4" SharkBite connections on the two ends with 3/4" female threads in the middle port, which is slightly off-center.

      Answered on 8/29/2012 by PexSupply Staff from NY
  • 1" x 1" x 1" FNPT Tee

    Q:

    So is this threaded on just the one end of the T or all three ends?
    Asked on 3/20/2011 by Ken from Colorado

    1 answer

    • CUSTOMER CARE

      A:

      This is threaded only on the tee (bullnose).

      Answered on 3/21/2011 by PexSupply Staff from NY
  • 3/4" x 3/4" x 3/4" FNPT Tee

    Q:

    What is FNPT stand for?
    Asked on 10/23/2010 by Rhals1 from Boulder, CO

    2 answers

    • CUSTOMER CARE

      A:

      FNPT stands for female nominal pipe thread. This is threaded on the inside of the fitting.

      Answered on 10/26/2010 by PexSupply Staff from NY
    • A:

      F(emale) N(ational) P(ipe) T(hread)

      Answered on 6/19/2013 by Bob from Saint James, NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons