3/8" EndStop Zoom

3/8" EndStop

SKU:U512

Brand: Cash-Acme

Cash-Acme
U512 has been discontinued.
Direct Replacement:
SKU: U512LF
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/8"
PEX Size: 3/8"

Description for Cash-Acme U512

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

3/8" EndStop

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" SharkBite EndStop (Lead Free)
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        I would buy this product agian.

        By Thunderrider

        from Beverly WV

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" SharkBite EndStop (Lead Free):

              Its a sharkbite tis great.

              • Primary use:
              • Personal
               
              5.0

              Dead end. No sweat

              By Mike in NH

              from Manchester, NH

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4"" SharkBite EndStop (Lead Free):

                    I removed an old water heater and had to dead end several 3/4" copper pipes in a confined space. I didn't want to sweat the copper because of the fire hazard. These caps worked great, with just the soft tap of a rubber hammer. Though much more expensive than copper, Sharkbites just make things so much easier.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    Fast insatll

                    By stm417

                    from Toledo, OH

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" SharkBite EndStop (Lead Free):

                          Great for a fast install. I found them great if you wanted to stop off an area while keeping the rest of the house going. Easy to put on and take off.

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Cap and uncap in seconds!

                          By G

                          from Raleigh, NC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" EndStop:

                                I used these to cap off copper and pex lines during a bathroom renovation. In a matter of seconds I cut the pipe, pressed the sharkbite in place, and then turned the water back on to the rest of the house. When I was ready to install fixtures, I poped the caps right off and installed my new fittings. Piece of cake. Also, they are re-usable so I'll be keeping them for future projects.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Excellent

                                By James the Jogger

                                from San Mateo, CA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/8" EndStop:

                                      These things are great, I think they are great in places where you may need to break a copper connection later. They are justifiably expensive and a great product. I hope their price comes down as they become more popular.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      excellent product

                                      By snowrider

                                      from huntington N.Y.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" EndStop:

                                            I am a G.C.,Excellent way to cap off water supply when performing renovations.Remember the days it took for ever to drain water out of the pipes to sweat solder.I keep an assortment in my van all the time.Well worth the money.

                                            • Primary use:
                                            • Business

                                            (2 of 2 customers found this review helpful)

                                             
                                            5.0

                                            Easiest way to cap off a connection

                                            By Mr Motorcycle

                                            from Raleigh North Carolina

                                            Verified Reviewer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" EndStop:

                                                  When rerouting a line and the old line is to much work to remove capping it off with this is perfect.

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  Get answers from real customers and in-house experts with AnswerBox.

                                                  2 Questions | 2 Answers
                                                  Displaying questions 1-2
                                                  • 1/2" EndStop

                                                    Q:

                                                    Hi,
                                                    Can I use this 1/2" endstop to cap a heating loop I removed from old bathroom. Its temporary but I need to get my heat going before I finish the bathroom. Its starting to get cold in mornings. Thanks, Mark
                                                    Asked on 10/24/2011 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Yes, you can use the SharkBite endstops on a heating loop.

                                                      Answered on 11/15/2011 by PexSupply Staff from NY
                                                  • 3/8" EndStop

                                                    Q:

                                                    Have older home heating piping is 1/2" od / 3/8" id do you have sharkbite end stops?
                                                    Asked on 11/12/2010 by Mike Pound from Ridgefield,CT

                                                    1 answer

                                                  Displaying questions 1-2

                                                  Do you have a question about this product?