3/8" Sharkbite Disconnect Clip Zoom

3/8" Sharkbite Disconnect Clip

SKU:U708

Brand: Cash-Acme

Cash-Acme
Qty Price
$1.65
/ each
$9.42 / box (6 units x $1.57)
In Stock! Ships in 24-48 Hours
(25 Available)

Specs

Size: 3/8"
PEX Size: 3/8"
Material: Plastic
Application: Heating
Plumbing
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper

Description for Cash-Acme U708

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

3/8" Sharkbite Disconnect Clip

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons