3/4" Sharkbite Disconnect Tongs Zoom

3/4" Sharkbite Disconnect Tongs

SKU:U713

Brand: Cash-Acme

Cash-Acme
Qty Price
$24.35
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Size: 3/4"
PEX Size: 3/4"
Material: Steel
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper

Description for Cash-Acme U713

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

3/4" Sharkbite Disconnect Tongs

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme1/2" Sharkbite Disconnect Tongs
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Lifesaver

        By Bob Brown

        from Leesburg, FL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Sharkbite Disconnect Tongs:

              I would recmmend this to anyone using sharkbite fittings. The little clips that come with the fittings just did not work well for me. These tongs made working with the fittings possible. I would never use these fittings without these tongs.

              • Primary use:
              • Personal
               
              5.0

              Money well spent

              By Iggy2000

              from Inverness, IL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Disconnect Tongs:

                    Greatly simplified small installation task of a water softener to 3/4" copper pipe. Terrific for removing the tube support liner that may be removed for copper installations.

                    • Primary use:
                    • Personal
                     
                    4.0

                    A must have tool....

                    By Butch

                    from Lewes, DE.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Disconnect Tongs:

                          The disconnect tongs make removing Sharkbite & Gatorbite 3/4" fittings a breeze. I would definitely recommend its purchase for the professional plumber or handyman. It is a little pricey when you include shipping so I would throw it on the end of a large order with free shipping if you can. If you can get around the shipping charge I'd give this tool a 5 star rating...

                          • Primary use:
                          • Personal
                           
                          5.0

                          A MUST WHEN USING SHARKBITE FITTINGS

                          By Tubby

                          from Buffalo, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" Sharkbite Disconnect Tongs:

                                This is a very handy tool to have in your kit bag when employing Sharkbite type fittings. It fits easily into tight spots and releases the fitting quickly without damage to the pipe or fitting. I keep the 1/2" and the 3/4" tongs with me on every job where i decide to use push fit type fittings. No torch . . . no flame . . . no worries.

                                • Primary use:
                                • Business

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Works Great -- worth the extra

                                By The Jolly Swagman Inn

                                from Poplar, Montana

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" Sharkbite Disconnect Tongs:

                                      The removal tool is a huge improvement over the little plastic tool. Both work, but the tongs are much more comfortable to use. I like that it's a larger size and difficult to lose... Only downside is you need one for each size sharkbite you use.

                                      • Primary use:
                                      • Business

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers