3/4" x 1" SharkBite CTS Fitting Reducer (Lead Free) Zoom

3/4" x 1" SharkBite CTS Fitting Reducer (Lead Free)

SKU:U724LF

Brand: Cash-Acme

Cash-Acme
Qty Price
$11.55
/ each
$65.70 / box (6 units x $10.95)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Size: 3/4" x 1"
Material: Brass
Max Temp (F): 200°F
Application: Heating
Plumbing
Max Pressure (PSI): 200 psi
Warranty: 25 Years
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: PEX
CPVC
OD Controlled Copper
Features: Lead Free

Description for Cash-Acme U724LF

Fitting reducers are used to connect to smaller pipe sizes.

NOTE: Image is representative only

3/4" x 1" SharkBite CTS Fitting Reducer (Lead Free)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3/4" x 1" CTS Fitting Reducer

    Q:

    I want to run a 1" Pex line from meter to house. Meter has a 3/4" connection, do you have a SB fitting that will screw to meter and snap connect to the 1" pipe? If so what is part number?

    Thanks
    Jerry
    Asked on 11/5/2011 by Anonymous from Clarksville, AR

    1 answer

    • CUSTOMER CARE

      A:

      SharkBite part U142 has 3/4" male threads on one side and a 1" SharkBite push-fit connection on the other side.

      Answered on 11/7/2011 by PexSupply Staff from NY
  • 1/2" x 1" CTS Fitting Reducer

    Q:

    Do you install these by soldering into 1" copper fitting ?
    Asked on 4/26/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you do.

      Answered on 4/26/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?