3/4" CTS x 3/4" FNPT Threaded Fitting Adapter Zoom

3/4" CTS x 3/4" FNPT Threaded Fitting Adapter

SKU:U766

Brand: Cash-Acme

Cash-Acme
U766 has been discontinued.
Direct Replacement:
SKU: U766LF
Brand: Cash-Acme

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

4

Specs

Size: 3/4" x 3/4"
3/4"
Thread Size: 3/4"
Thread Type: Female
Max Pressure (PSI): 200 psi
Max Temp (F): 200°F
Application: Heating
Warranty: 5-Year Limited Warranty
Standards Met: NSF
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: OD Controlled Copper

Description for Cash-Acme U766

3/4" CTS x 3/4" FNPT Threaded Fitting Adapter

3/4" CTS x 3/4" FNPT Threaded Fitting Adapter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons